Shop All Handles, Levers & Controls
Central Brass
Cross Handle-Hol, Polished Chrome
Mfr # CS-14002H
Zoro # G4513075
product price: $34.98
/ea
$34.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Handle Style Cross
- Style Commercial
- Handle Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # CS-14002H
- Zoro # G4513075
- UPC # 763439000828
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Details
Finish | Polished Chrome |
Handle Style | Cross |
Style | Commercial |
Handle Included | Yes |
Description
This CENTRAL BRASS product is a Cross Handle-Hol in a Polished Chrome finish. It has a Commercial style and includes a handle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Parallel 24 Towel Bar (23525-2MB)
- CENTRAL BRASS Spout, 14" , Lead Free, C/B (SU-363-MA (LEAD FREE)
- CHARLOTTE PIPE AND FOUNDRY 1-1/2 In. Sch. 40 PVC Coupling (PVC 02100 1400HA)
- CHERNE Test Ball Plug, Pneumatic, 3-4 In (274526)
- CENTRAL BRASS Wrist Handle (4") With Red Index Ring And Screw-Hot, Polished Chrome (G-4147-H)
- CENTRAL BRASS Tear Drop Handle With Screw-Hot, Polished Chrome (G-518-H)
- CENTRAL BRASS Round Fluted Handle With Screw-Hot, Polished Chrome (G-398-H)
- CENTRAL BRASS Large Canopy Handle With Screw-Cold, Polished Chrome (G-508-C)
- CENTRAL BRASS Lever Handle With Vandal Proof Screw-Hot, Polished Chrome (CS-19007H)
- CENTRAL BRASS 3-Point Lever Handle With Screw-Diverter, Polished Chrome (G-521-BWD)
- MOEN Handle Kit, 115030SLP (115030SLP)
- Central Brass Kitchen Faucets & Accessories