Shop All Handles, Levers & Controls
Central Brass
Cross Handle-Cold, Polished Chrome, Style: Commercial
Mfr # CS-14002C
Zoro # G4512716
product price: $34.98
/ea
$34.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Handle Style Cross
- Handle Included Yes
- Style Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # CS-14002C
- Zoro # G4512716
- UPC # 763439002938
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Details
Finish | Polished Chrome |
Handle Style | Cross |
Handle Included | Yes |
Style | Commercial |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/8" CPI x MNPT SS Male 90 Degree Elbow (2-2 CBZ-SS)
- BOB Float Valve, 1/2 in., Bulkhead, MNPT (R700L-1/2)
- MILWAUKEE VALVE Butterfly Valve, Lug, 3 In, CI, EPDM Liner (CL223E 3)
- AMERICAN BUILT PRO Water Heater Pan, 22 in Undrilled Plastic wDrain Hose Adapter, 3PK (WHP22-Und P3)
- CENTRAL BRASS Wrist Handle (4") With Blue Index Ring And Screw-Cold, Polished Chrome (G-4147-C)
- CENTRAL BRASS Round Fluted Handle With Screw-Hot, Polished Chrome (G-398-H)
- CENTRAL BRASS Lever Handle With Vandal Proof Screw-Hot, Polished Chrome (CS-19007H)
- CENTRAL BRASS Three Handle Valve Set, IPS, Wallmount, Polished Chrome (951)
- CENTRAL BRASS Large Canopy Handle With Screw-Cold, Polished Chrome (G-508-C)
- CENTRAL BRASS Wrist Handle (6") With Red Index Ring And Screw-Hot, Polished Chrome (G-4149-H)
- PFISTER Pfister Handle 1T6-4 Pch Cr (940-985A)
- Central Brass Handles, Levers & Controls