Shop All Handles, Levers & Controls
Central Brass
Cross Handle-Cold, Polished Chrome
Mfr # CS-19003C
Zoro # G4513048
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Handle Style Cross
- Handle Included Yes
- Style Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # CS-19003C
- Zoro # G4513048
- UPC # 763439090768
- Country of Origin Taiwan, Province of China
- Category Handles, Levers & Controls
Details
Finish | Polished Chrome |
Handle Style | Cross |
Handle Included | Yes |
Style | Commercial |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 6" Wafer Check Valve, Body Material: Carbon Steel (6CW2R-CS-36336)
- LEGRIS Metric Push-to-Connect Fitting (3180 06 00)
- MOEN Danika Chrome 24" towel bar (BH2924CH)
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 50 Micron, 2-7/8" O.D., 9 3/4 in H (255484-75)
- CENTRAL BRASS Large Canopy Handle With Screw-Diverter, Polished Chrome (G-508-D)
- CENTRAL BRASS Canopy Handle With Screw-Hot, Polished Chrome (G-523-H)
- CENTRAL BRASS Large Canopy Handle With Screw-Hot, Polished Chrome (G-508-H)
- CENTRAL BRASS Three Handle Valve Set, IPS, Wallmount, Polished Chrome (951)
- CENTRAL BRASS Cross Handle-Hol, Polished Chrome (CS-14002H)
- CENTRAL BRASS Tear Drop Handle With Screw-Hot, Polished Chrome (G-518-H)
- KOHLER Triton Wristblade Lever Handles For C (16010-5-CP)
- Central Brass Kitchen Faucets & Accessories