Shop All Utility Sink Faucets
Central Brass
Add-On Faucet, Polished Chrome, Weight: 1.6
Mfr # 80642-LE0
Zoro # G6510464
product price: $92.65
/ea
Free Shipping & Returns
$92.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1.6
- Finish Polished Chrome
- Handle Style Lever
- Style Commercial
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # 80642-LE0
- Zoro # G6510464
- UPC # 763439006974
- Country of Origin Taiwan, Province of China
- Category Utility Sink Faucets
Details
Weight | 1.6 |
Finish | Polished Chrome |
Handle Style | Lever |
Style | Commercial |
ADA Compliant | Yes |
Handle Included | Yes |
Valve Type | Ceramic Disc |
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (468-030)
- JOHNS MANVILLE 1/2" x 3 ft. Pipe Insulation, 1/2" Wall (690441)
- ZORO SELECT Poly Tube, 4 mm Inside Dia. (PE06M-NA-50)
- DIXON Cam and Groove Coupling, 3/4", Aluminum (G75-C-AL)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Brass, Overall Width: 7.5" (0465-5)
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Installation: Deck Mount (0084-ELS17)
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Weight: 4.2 (0050-URC)
- CENTRAL BRASS Two Handle Laundry Faucet, IP, Cooper Sweat, Centerset, Rough Chrome (0471-RC)
- CENTRAL BRASS Two Handle Exposed Shower Set, NPT, Wallmount, Polished Chrome (1379)
- CENTRAL BRASS Two Handle Cast Brass Bar/Laundry Faucet, NPSM, Centerset, Chrome, Overall Height: 5.5" (0084-A1)
- BK RESOURCES Workforce Standard Duty Faucet, 12" Swing Spout, 4" O.C. Splash Mount (BKF-W-12-G)
- Central Brass Utility Sink Faucets