Shop All Bathtub and Shower Faucet Combo
Central Brass
3-Handle Tub and Shower Set, Polished Chrome, Wall
Mfr # 80971
Zoro # G6511794
Free Shipping & Returns
$163.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width Shower: 2-1/16", Tub: 2-1/2"
- Features Canopy Handles, Shower Head, Arm and Flange, Ceramic Disc Cartridges
- Mounting Type Wall
- Finish Polished Chrome
- Depth Shower: 4-7/8", Valve: 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Central Brass
- MFR # 80971
- Zoro # G6511794
- UPC # 763439090072
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | Shower: 2-1/16", Tub: 2-1/2" |
Depth | Shower: 4-7/8", Valve: 3" |
Face Dia. | Shower Face Dia: 2-1/16" |
Details
Item | 3-Handle Tub and Shower Set |
Features | Canopy Handles, Shower Head, Arm and Flange, Ceramic Disc Cartridges |
Mounting Type | Wall |
Finish | Polished Chrome |
Connection | 1/2" IPS |
Standards | ASME A112.18.1 |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, CPVC (TBH2300A0TE0000)
- WATTS Inline Water Fltr Pil-10 (PIL-10)
- VIEGA Viega ProPress tee, 2" x 2" x 1" (94772)
- ZORO SELECT 3/4" x 3/8" FNPT Galvanized 90 Degree Reducing Elbow (510-142HC)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (0971-Z)
- CENTRAL BRASS Two Handle Tub and Shower Set, Polished Chrome, Wall (6076)
- CENTRAL BRASS Two Handle Tub and Shower Set, Polished Chrome, Wall (80897-L3)
- CENTRAL BRASS Two Handle Tub And Shower Trim Kit in Chrome (TC-2)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (0968-Z)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (80868-L3)
- PFISTER Pfister 0X8 Series Tub & Shower Rough-In Valve (JX8-340P)
- Central Brass Bathtub Faucets & Accessories