Shop All Bathtub and Shower Faucet Combo
Central Brass
3-Handle Tub and Shower Set, Polished Chrome, Wall
Mfr # 80971-Z
Zoro # G6507287
Free Shipping & Returns
$142.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width Shower: 2-1/16", Tub: 2-9/16"
- Features Canopy Handles, Shower Head, Arm and Flange, Ceramic Disc Cartridges
- Mounting Type Wall
- Weight 7.1
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Central Brass
- MFR # 80971-Z
- Zoro # G6507287
- UPC # 763439079237
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | Shower: 2-1/16", Tub: 2-9/16" |
Depth | Shower: 4-7/8", Valve: 3" |
Face Dia. | Shower Face Dia: 2-1/16" |
Connection Size | 1/2" |
Center-Center Fitting Size | 11" |
Details
Item | 3-Handle Tub and Shower Set |
Features | Canopy Handles, Shower Head, Arm and Flange, Ceramic Disc Cartridges |
Mounting Type | Wall |
Weight | 7.1 |
ADA Compliant | No |
Finish | Polished Chrome |
Connection | 1/2" IPS |
Standards | ASME A112.18.1 |
Valve Type | Ceramic Disc |
Connection Type | IPS |
Installation | Wall Mount |
Style | Commercial |
Handle Style | Canopy |
Mount Type | Wallmount |
Handle Included | Yes |
Description
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/2" x 2" Black Pipe Nipple Sch 40 (0330014804)
- MOEN Escutcheon, 141002SRS (141002SRS)
- KEENEY MFG Foot Lok Stop Bathtub Drain Trim Kit, Matte Black (K826-66MB)
- LEGEND VALVE 1/4" OD ICEMAKER TUBING-100FT (501-14-100)
- CENTRAL BRASS Two Handle Tub and Shower Set, Polished Chrome, Wall (897)
- CENTRAL BRASS Two Handle Tub and Shower Set, Polished Chrome, Wall (6076)
- CENTRAL BRASS Two Handle Tub and Shower Set, Polished Chrome, Wall (80897)
- CENTRAL BRASS Two Handle Tub and Shower Set, Polished Chrome, Wall (80897-L3)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (80868-Z)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (80868-C3)
- MOEN Verso Combo Ch 1.75 Gpm (220C3EP)
- Central Brass Bathtub and Shower Faucet Combo