Shop All Bathtub and Shower Faucet Combo
Central Brass
3-Handle Tub and Shower Set, Polished Chrome, Wall
Mfr # 80968-Z
Zoro # G6506806
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Canopy Handles, Shower Head, Arm and Flange, Ceramic Disc Cartridges
- Width Shower: 2-1/16", Tub: 2-9/16"
- Mounting Type Wall
- Weight 6.61
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Central Brass
- MFR # 80968-Z
- Zoro # G6506806
- UPC # 763439079220
- Country of Origin Taiwan, Province of China
- Category Bathtub and Shower Faucet Combo
Dimensions
Width | Shower: 2-1/16", Tub: 2-9/16" |
Depth | Shower: 4-7/8", Valve: 3" |
Face Dia. | Shower Face Dia: 2-1/16" |
Connection Size | 1/2" |
Center-Center Fitting Size | 8" |
Details
Item | 3-Handle Tub and Shower Set |
Features | Canopy Handles, Shower Head, Arm and Flange, Ceramic Disc Cartridges |
Mounting Type | Wall |
Weight | 6.61 |
ADA Compliant | No |
Finish | Polished Chrome |
Connection | 1/2" IPS |
Standards | ASME A112.18.1 |
Connection Type | IPS |
Valve Type | Ceramic Disc |
Handle Style | Canopy |
Installation | Wall Mount |
Mount Type | Wallmount |
Handle Included | Yes |
Style | Commercial |
Description
This CENTRAL BRASS 3-Handle Tub and Shower Set is a wall-mounted set with a polished chrome finish. It has a width of 2-1/16" for the shower and 2-9/16" for the tub, and a depth of 4-7/8" for the shower and 3" for the valve. It has a weight of 6.61 and a connection type of IPS with a connection size of 1/2". The shower face diameter is 2-1/16" and the valve type is ceramic disc. It has a canopy handle style and a center-center fitting size of 8". The handle is included and the style is commercial.
Documents & Resources
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Metal Hose, 2 in. dia, 24in. L (32PL-CA11-0240-11C-38C)
- CHARLOTTE PIPE AND FOUNDRY 10PK 1SCH40 Pres Elbow (PVC 02300C 1000HA)
- ZORO SELECT FNPT, Black Forged Steel Cap, Class 3000 (1MNE6)
- SMITH-COOPER Thrd Tee, Forged, 3000, 1/2" (4308002456)
- CENTRAL BRASS Two Handle Tub and Shower Set, Polished Chrome, Wall (897)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (80868-L3)
- CENTRAL BRASS Two Handle Tub and Shower Set, Polished Chrome, Wall (6076)
- CENTRAL BRASS Two Handle Tub and Shower Set, Polished Chrome, Wall (80897)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (80868-C3)
- CENTRAL BRASS Two Handle Tub And Shower Trim Kit in Chrome (TC-2)
- THRIFCO PLUMBING Tub/Shower 2-Handle Remodeling Kit for Price Pfister Verve in C (9400000)
- Central Brass Bathtub Faucets & Accessories