Shop All Showerhead and Tub Accessories
Central Brass
24" Riser, Polished Chrome
Mfr # CS-42019
Zoro # G6506553
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Style Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Central Brass
- MFR # CS-42019
- Zoro # G6506553
- UPC # 763439006097
- Country of Origin Taiwan, Province of China
- Category Showerhead and Tub Accessories
Details
Finish | Polished Chrome |
Style | Commercial |
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA InstitPart CAM CastCap Screw Assembly Ch (061169A)
- ELKAY Indoor, Light Gray Granite, Yes ADA, EZH2O-LMABFTL8L, Combo (LMABFTL8WSLK)
- MADE TO MATCH FLBELL121 Bell Flange (FLBELL121)
- ZORO SELECT Black Nipple, Welded, 1/2x8 (793MW5)
- CENTRAL BRASS Body Adapter, Polished Chrome (CS-42020)
- CENTRAL BRASS Trim Kit for 1675 Bath Drain Series, Polished Chrome (CS-66002)
- CENTRAL BRASS Trim Kit for 1645 Bath Drain Series, Polished Chrome (CS-66001)
- CENTRAL BRASS Self-Close Shower Straight Stop, NPT, Polished Chrome, Weight: 1.8 (0335-1/2)
- CENTRAL BRASS Faceplate For Trip Lever or Pop-Up Bath Drains, Polished Chrome (G-83-AZ)
- CENTRAL BRASS Self-Close Shower Straight Stop, NPT, Polished Chrome, Weight: 1.75 (0334-1/2)
- TOTO Base Plate Assembly S550E500E K300 (THU6050)
- Central Brass Showerhead and Tub Accessories