Shop All Faucet Aerators
Central Brass
1.5 gpm 13/16"-27 Thread Size, Polished Chrome
Mfr # CS-49013
Zoro # G4513592
product price: $3.69
/ea
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 13/16"-27
- Flow Rate 1.5 gpm
- Fits Brand Central Brass
- Finish Polished Chrome
- Type Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # CS-49013
- Zoro # G4513592
- UPC # 763439089151
- Country of Origin Taiwan, Province of China
- Category Faucet Aerators
Dimensions
Thread Size | 13/16"-27 |
Details
Flow Rate | 1.5 gpm |
Fits Brand | Central Brass |
Finish | Polished Chrome |
Type | Male |
Flow Rate (GPM) | 1.5 |
Style | Commercial |
Description
This CENTRAL BRASS brand 13/16"-27 Male Thread 1.5 GPM Aerator has a thread size of 13/16"-27, a flow rate of 1.5 gpm, a polished chrome finish, and a commercial style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1" Butt Weld End x Clamp End 45 Deg. Elbow - 304SS (L2KM-1-304)
- APOLLO BY TMG 1 in. x 1/2 in. Polypropylene Blue Twister Insert 90-Degree x FPT Elbow (ABTFE112)
- THRIFCO PLUMBING 1/8 Galvanized Plug (9218089)
- ZORO SELECT 1-1/2" x 1/2" FNPT Galvanized Reducer (5P942)
- CENTRAL BRASS 1.5 gpm 13/16"-27 Thread Size, Polished Chrome (CS-49007)
- CENTRAL BRASS 1.5 gpm 55/64"-27 Thread Size, Polished Chrome (CS-49008)
- CENTRAL BRASS 1.5 gpm 13/16"-27 Thread Size, Polished Chrome (CS-49015)
- KOHLER Aerator Assy (1031237-VS)
- NEOPERL 1.5 gpm Laminar Outlet, 13/16 in - 24 Thread Size, Chrome, Brass (5514605)
- LARSEN SUPPLY CO 2Ct Aerator Screen (09-2027)
- KOHLER 1.5 gpm Aerator, 15/16"-27 Thread Size, Chrome, Metal (1103464-BC)
- Central Brass Kitchen Faucets & Accessories