Shop All Faucet Repair and Maintenance
Central Brass
10" Swivel Tube Spout With Aerator, Polished Chrome
Mfr # SU-363-JA
Zoro # G6510595
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Style Commercial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Central Brass
- MFR # SU-363-JA
- Zoro # G6510595
- UPC # 763439061867
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Details
Finish | Polished Chrome |
Style | Commercial |
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIORENTINI 31155-6Bp 2" Painted Balanced (F31155-6BP)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242AXSO)
- KOHLER Hand Shower, Vibrant Titanium, Wall Mounted, Deck Mounted (21336-TT)
- RHEEM-RUUD 19.9 gal., 208 VAC, 14.4 Amps, Commercial Electric Water Heater (EGSP20 208V)
- CENTRAL BRASS Spray Repair Kit (CS-42010)
- CENTRAL BRASS Wash Machine Filler, NPSF, Polished Chrome (455)
- CENTRAL BRASS Spout, 14" , Lead Free, C/B (SU-363-MA (LEAD FREE)
- CENTRAL BRASS Stem, Hot , Lead Free, C/B (K-453-H (LEAD FREE))
- CENTRAL BRASS Stem, Hot , Lead Free, C/B (K453H-LEADFREE)
- CENTRAL BRASS Stem, Hot , Lead Free, C/B (K453H (LEAD FREE))
- SPEAKMAN Repair Part Mark II Shower Index (RPG41-0108)
- Central Brass Faucet Repair and Maintenance