Shop All Toilet Seats
This Product is Discontinued
Centoco
Toilet Seat, Without Cover, Toilet Seat, Elongated, White (Discontinued)
Mfr # GRP500SS-001
Zoro # G5417535
This Product is Discontinued
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover Without Cover
- Color White
- Material Toilet Seat
- Width 14-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centoco
- MFR # GRP500SS-001
- Zoro # G5417535
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-5/8" |
Seat Height | 1 in |
Overall Width | 14 5/8 in |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | Without Cover |
Color | White |
Material | Toilet Seat |
Features | 300 lb Capacity Standard Bolts, High Traffic, Non-Corrosive Posts |
Front Type | Open |
Hinge Type | Self-Sustaining Check Hinge |
Hinge Material | Stainless Steel |
Bolt to Seat Front | 18 5/8 in |
Item | Toilet Seat |
Hinge Design | Slow Close Hinge |
ADA Compliance | No |
Weight Capacity | 300 lb |
Night Light | No |
Includes Hardware | Yes |
Antimicrobial | No |
Mounting System Type | Standard Bolts |
Type | Elongated |
Material of Construction | Plastic |
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Open, Includes Cover No, Color White, Hinge Material Stainless Steel, Hinge Design Slow Close Hinge, Seat Height 1 in, Bolt to Seat Front 18 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.