Shop All Toilet Seats
Centoco
Toilet Seat, Without Cover, Toilet Seat, Elongated, White
Mfr # GRP1500SS-001
Zoro # G5390007
product price: $53.81
/ea
$53.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover Without Cover
- Material Toilet Seat
- Width 14-1/2"
- Features 300 lb Capacity, High Traffic, Non-Corrosive Posts, Standard Bolts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centoco
- MFR # GRP1500SS-001
- Zoro # G5390007
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-1/2" |
Seat Height | 1 1/4 in |
Overall Width | 14 1/2 in |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | Without Cover |
Color | White |
Material | Toilet Seat |
Features | 300 lb Capacity, High Traffic, Non-Corrosive Posts, Standard Bolts |
Front Type | Open |
Hinge Type | Self-Sustaining Check Hinge |
Hinge Material | Stainless Steel |
Bolt to Seat Front | 18 5/8 in |
Item | Toilet Seat |
Hinge Design | Slow Close Hinge |
Antimicrobial | No |
Mounting System Type | Standard Bolts |
ADA Compliance | No |
Includes Hardware | Yes |
Weight Capacity | 300 lb |
Night Light | No |
Type | Elongated |
Material of Construction | Plastic |
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Open, Includes Cover No, Color White, Hinge Material Stainless Steel, Hinge Design Slow Close Hinge, Seat Height 1 1/4 in, Bolt to Seat Front 18 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hollow Hex Plug, Steel, 1/4 in, Male SAE (4 HP5ON-S)
- BRADLEY Solenoid Service Valve Closed Body (S07-068S)
- LEGEND VALVE 4" S-640 PVC BACKWATER VALVE (202-254)
- KOHLER Anthem Digital Th Valve 6Ot (28212-NA)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GRHL820STS-001)
- CENTOCO Toilet Seat, With Cover, Slow Close Toilet Seat, Elongated, White (GR3800SC-001)
- CENTOCO Toilet Seat, With Cover, Slow Close/Lift & Clean Toilet Seat, Round (GR3700SCLC-001)
- CENTOCO Toilet Seat, Elongated, White (GRAMFR500STSCCSSFE-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Round, White (GRHL440STS-001)
- CENTOCO Toilet Seat, With Cover, Slow Close Toilet Seat, Elongated, White (GR1700SC-001)
- CENTOCO Toilet Seat, Round, White (GR700SC-001)
- Centoco Toilet Seats