Shop All Toilet Seats
Centoco
Toilet Seat, Without Cover, Lift Toilet Seat, Round, White
Mfr # GRP3L300-001
Zoro # G5389982
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Round
- With Cover / Without Cover Without Cover
- Color White
- Material Lift Toilet Seat
- Width 14-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centoco
- MFR # GRP3L300-001
- Zoro # G5389982
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-3/8" |
Seat Height | 3 in |
Overall Width | 14 3/8 in |
Details
For Bowl Shape | Round |
With Cover / Without Cover | Without Cover |
Color | White |
Material | Lift Toilet Seat |
Standards | ADA Compliant |
Features | 300 lb Capacity, High Traffic, Non-Corrosive Posts, Standard Bolts |
Front Type | Open |
Hinge Type | Check Hinge |
Hinge Material | Stainless Steel |
Bolt to Seat Front | 16 3/4 in |
Item | Toilet Seat |
Hinge Design | Slow Close Hinge |
Mounting System Type | Standard Bolts |
Includes Hardware | Yes |
ADA Compliance | Yes |
Night Light | No |
Antimicrobial | No |
Weight Capacity | 300 lb |
Type | Elongated |
Material of Construction | Plastic |
Description
Toilet Seat, For Bowl Shape Round, Toilet Seat Type Lift, Front Type Open, Includes Cover No, Color White, Hinge Material Stainless Steel, Hinge Design Slow Close Hinge, Seat Height 3 in, Bolt to Seat Front 16 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 12V DC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1 in Pipe Size (8215G050-12/DC)
- T&S BRASS Nozzle, Swing 12" (062X-A22)
- VINTAGE CC44452X 5/8" OD Comp X 1/2" OD Comp Straight Shut-Off Valve (CC44452X)
- SLOAN 1.28 gpf, Single Flush, Sloan 111-1.28 Dfb Flush Valve (3780018)
- CENTOCO Toilet Seat, With Cover, Slow Close Toilet Seat, Elongated, White (GR3800SC-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GR1600BP8-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Round, White (GR3L440STS-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Round, White (GRHL440STS-001)
- CENTOCO Toilet Seat, Elongated, White (GR500STSCCFE-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GRAMFR820STS001)
- CHURCH SEAT Church Seat 1500EC 000 Lift-Off Elongated Closed Front Toilet Seat in White (1500EC 000)
- Centoco Toilet Seats