Shop All Toilet Seats
Centoco
Toilet Seat, With Cover, Toilet Seat, Elongated, White
Mfr # GR8000LC-001
Zoro # G5408094
original price:
$30.75
17% off
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color White
- Material Plastic
- Width 14-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centoco
- MFR # GR8000LC-001
- Zoro # G5408094
- Country of Origin Multiple
- Category Toilet Seats
Dimensions
Width | 14-3/8" |
Seat Height | 2 1/4 in |
Overall Width | 14 3/8 in |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | White |
Material | Plastic |
Features | 300 lb Capacity, Low Traffic, Non-Corrosive Posts, Standard Bolts |
Front Type | Closed |
Hinge Type | Check Hinge |
Hinge Material | Plastic |
Bolt to Seat Front | 19 in |
Item | Toilet Seat |
Hinge Design | Lift-Off Hinge |
ADA Compliance | No |
Mounting System Type | Standard Bolts |
Includes Hardware | Yes |
Night Light | No |
Weight Capacity | 300 lb |
Antimicrobial | No |
Type | Elongated |
Material of Construction | Plastic |
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Closed, Includes Cover Yes, Color White, Hinge Material Plastic, Hinge Design Lift-Off Hinge, Seat Height 2 1/4 in, Bolt to Seat Front 19 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNE15)
- SLOAN Ebf1011A Rep Kit Bat Fct Mod Ebf60A (3315254)
- JONES STEPHENS CP Brass, SJ, 20 Gauge, 1-1/2" x 12" (P38125)
- VIEGA Viega MegaPress tee, 1-1/2" x 1-1/2" x 1" (90210)
- CENTOCO Toilet Seat, Without Cover, Plastic, Elongated, White (GR550STSCC-001)
- CENTOCO Toilet Seat, With Cover, Slow Close/Lift & Clean Toilet Seat, White (GR3800SCLC-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GR1600BP8-001)
- CENTOCO Toilet Seat, Without Cover, Toilet Seat, Elongated, White (GRAMFR500-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Round, White (GRHL460STS-001)
- CENTOCO Toilet Seat, Elongated, White (GR500STSCCSSFE-001)
- EAGO EAGO R-353SEAT Replacement Soft Closing Toilet Seat for TB353 (R-353SEAT)
- Centoco Toilet Seats