Shop All Toilet Seats
Centoco
Toilet Seat, With Cover, Plastic, Round, White
Mfr # GRHL440STS-001
Zoro # G4051078
product price: $97.89
/ea
Free Shipping & Returns
$97.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Round
- With Cover / Without Cover With Cover
- Color White
- Material Plastic
- Width 14-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centoco
- MFR # GRHL440STS-001
- Zoro # G4051078
- UPC # 017053780018
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-5/8" |
Seat Height | 2 in |
Overall Width | 14 5/8 in |
Details
For Bowl Shape | Round |
With Cover / Without Cover | With Cover |
Color | White |
Material | Plastic |
Standards | ADA Compliant |
Features | 300 lb Capacity, High Traffic, Non-Corrosive Posts, Standard Bolts |
Front Type | Closed |
Hinge Type | Check Hinge |
Hinge Material | Stainless Steel |
Bolt to Seat Front | 16 7/8 in |
Item | Toilet Seat |
Hinge Design | External Check Hinge |
Night Light | No |
Includes Hardware | Yes |
ADA Compliance | Yes |
Mounting System Type | Standard Bolts |
Weight Capacity | 300 lb |
Antimicrobial | No |
Description
Toilet Seat, For Bowl Shape Round, Toilet Seat Type Lift, Front Type Closed, Includes Cover Yes, Color White, Hinge Material Stainless Steel, Hinge Design External Check Hinge, Seat Height 2 in, Bolt to Seat Front 16 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Toilet Supply Kit, 58 OD x 38 OD Comp Straight Valve, Matte Black (KF53350TKF20)
- CENTRAL BRASS Ceramic Stem Assembly (K-352-H)
- ZORO SELECT 3/4" MNPT x 1/2" FNPT Galvanized Hex Bushing (5P882)
- MIDWEST CONTROL Brass Ball Valve, 1/4" FPT, 400 CWP (FBB-25TH)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GRHL820STS-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GR3L820STS-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GR1600-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (AMFR800STSS-001)
- CENTOCO Toilet Seat, With Cover, Slow Close/Lift & Clean Toilet Seat, White (GR3800SCLC-001)
- CENTOCO Toilet Seat, With Cover, Slow Close Toilet Seat, Elongated, White (GR1700SC-001)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Bone (SS114#03)
- Centoco Toilet Seats