Shop All Toilet Seats
Centoco
Toilet Seat, With Cover, Plastic, Round, White
Mfr # GR460STS-001
Zoro # G0289931
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Round
- With Cover / Without Cover With Cover
- Color White
- Material Toilet Seat
- Width 14-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centoco
- MFR # GR460STS-001
- Zoro # G0289931
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-5/8" |
Seat Height | 1 15/16 in |
Overall Width | 14 3/8 in |
Details
For Bowl Shape | Round |
With Cover / Without Cover | With Cover |
Color | White |
Material | Toilet Seat |
Standards | ANSI Z124.5 |
Features | 300 lb Capacity, High Traffic, Non-Corrosive Posts, Standard Bolts |
Front Type | Open |
Hinge Type | Check Hinge |
Hinge Material | Stainless Steel |
Bolt to Seat Front | 16 3/4 in |
Item | Toilet Seat |
Hinge Design | External Check Hinge |
Night Light | No |
Antimicrobial | No |
Weight Capacity | 300 lb |
ADA Compliance | No |
Mounting System Type | Standard Bolts |
Includes Hardware | Yes |
Type | Round |
Material of Construction | Polypropylene |
Description
Toilet Seat, For Bowl Shape Round, Toilet Seat Type Standard, Front Type Open, Includes Cover Yes, Color White, Hinge Material Stainless Steel, Hinge Design External Check Hinge, Seat Height 1 15/16 in, Bolt to Seat Front 16 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1" Close Black Pipe Nipple Sch 40 (0330023805)
- ZSI Beta Twin, Clamp, 1-1/2", Rail Mounted (T5024R)
- KOHLER Temp Limit Stop Kit (79490)
- JONES STEPHENS Dual Thread Aerator 1.8 Gpm CP (A01075)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GR1600-001)
- CENTOCO Toilet Seat, Round, White (GR460STSFE-001)
- CENTOCO Toilet Seat, Without Cover, Toilet Seat, Elongated, White (GRAMFR500-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GR3L800STS-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GRHL800STS-001)
- CENTOCO Toilet Seat, Without Cover, Plastic, Round, Black (GR300CCSS-407)
- KOHLER CACHET READYLATCH QC ELONGATED T. SEAT (4636-RL-0)
- Centoco Toilet Seats