Shop All Toilet Seats
Centoco
Toilet Seat, With Cover, Plastic, Round, White
Mfr # GR1200-001
Zoro # G2985893
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Round
- With Cover / Without Cover With Cover
- Color White
- Material Toilet Seat
- Width 14-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centoco
- MFR # GR1200-001
- Zoro # G2985893
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-1/8" |
Seat Height | 1 7/8 in |
Overall Width | 14 1/8 in |
Details
For Bowl Shape | Round |
With Cover / Without Cover | With Cover |
Color | White |
Material | Toilet Seat |
Features | 300 lb Capacity, Low Traffic, Non-Corrosive Posts, Standard Bolts |
Front Type | Closed |
Hinge Type | Top-Mounted Hinge |
Hinge Material | Plastic |
Bolt to Seat Front | 16 7/8 in |
Item | Toilet Seat |
Hinge Design | Lift-Off Hinge |
Antimicrobial | No |
ADA Compliance | No |
Night Light | No |
Mounting System Type | Standard Bolts |
Includes Hardware | Yes |
Weight Capacity | 300 lb |
Type | Round |
Material of Construction | Polypropylene |
Description
Toilet Seat, For Bowl Shape Round, Toilet Seat Type Standard, Front Type Closed, Includes Cover Yes, Color White, Hinge Material Plastic, Hinge Design Lift-Off Hinge, Seat Height 1 7/8 in, Bolt to Seat Front 16 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Water Pressure Reducing Valve, 50 psi (1/2 LF25AUB-GG-Z3)
- THETFORD CORPORATION THETFORD 34120 Toilet Waste Ball Seal (T6H-34120)
- CAMCO Wrench Water Heater Element (09943)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 10mm x 3/8" Male BSPT (R) (PL10-03)
- CENTOCO Toilet Seat, Round, White (GR700SC-001)
- CENTOCO Toilet Seat, With Cover, Molded Wood, Elongated, White (GR900-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Round, White (GR3L460STS-001)
- CENTOCO Toilet Seat, Round, White (GR460STSFE-001)
- CENTOCO Toilet Seat, With Cover, Molded Wood, Round, White (GR700-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (AMFR800STSS-001)
- JONES STEPHENS EZ Close Prem Plstc Seat, Biscuit, Elngtd, With Cover, Elongated (C2200S02)
- Centoco Toilet Seats