Shop All Toilet Seats
Centoco
Toilet Seat, With Cover, Plastic, Elongated, White
Mfr # GRP820TM-001
Zoro # G5389912
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color White
- Material Toilet Seat
- Width 14-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centoco
- MFR # GRP820TM-001
- Zoro # G5389912
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-1/4" |
Seat Height | 2 in |
Overall Width | 14 3/4 in |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | White |
Material | Toilet Seat |
Features | 300 lb Capacity, Low Traffic, Non-Corrosive Posts, Standard Bolts |
Front Type | Closed |
Hinge Type | Top-Mounted Hinge |
Hinge Material | Plastic |
Bolt to Seat Front | 18 5/8 in |
Item | Toilet Seat |
Hinge Design | Slow Close Hinge |
Antimicrobial | No |
Weight Capacity | 300 lb |
Night Light | No |
Includes Hardware | Yes |
ADA Compliance | No |
Mounting System Type | Standard Bolts |
Type | Elongated |
Material of Construction | Plastic |
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Closed, Includes Cover Yes, Color White, Hinge Material Plastic, Hinge Design Slow Close Hinge, Seat Height 2 in, Bolt to Seat Front 18 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKLIN BRASS 24" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Stainless steel (5624)
- JONES STEPHENS Internal Pipe, C/O, 1-1/2 Ips Plug, PVC, 2" (C60106)
- REMINGTON INDUSTRIES 24 AWG Flexible PTFE Tubing, High Temperature Thin-Wall, Natural, 10 ft Length (24TFET10)
- KISSLER Lavatory Ball Assembly, Delta 500 Series (PB212S)
- CENTOCO Toilet Seat, With Cover, Plastic, Round, White (GRHL440STS-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GRHL820STS-001)
- CENTOCO Toilet Seat, Elongated, White (GR800STSFE-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Round, White (GRHL460STS-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GRHL800STS-001)
- CENTOCO Toilet Seat, Round, White (GR440STSFE-001)
- CENTOCO Toilet Seat, Round, White (GR700SC-001)
- Centoco Toilet Seats