Shop All Toilet Seats
Centoco
Toilet Seat, With Cover, Plastic, Elongated, White
Mfr # GRP820STSS-001
Zoro # G5389903
original price:
$50.75
14% off
new price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color White
- Material Toilet Seat
- Width 14-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centoco
- MFR # GRP820STSS-001
- Zoro # G5389903
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-1/4" |
Seat Height | 2 in |
Overall Width | 14 3/4 in |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | White |
Material | Toilet Seat |
Features | 300 lb Capacity, High Traffic, Non-Corrosive Posts, Standard Bolts |
Front Type | Open |
Hinge Type | Self-Sustaining Hinge |
Hinge Material | Stainless Steel |
Bolt to Seat Front | 18 5/8 in |
Item | Toilet Seat |
Hinge Design | Slow Close Hinge |
Includes Hardware | Yes |
Mounting System Type | Standard Bolts |
ADA Compliance | No |
Antimicrobial | No |
Night Light | No |
Weight Capacity | 300 lb |
Type | Elongated |
Material of Construction | Plastic |
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Open, Includes Cover Yes, Color White, Hinge Material Stainless Steel, Hinge Design Slow Close Hinge, Seat Height 2 in, Bolt to Seat Front 18 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Dome Cap 5297D Pvd Ss (941-246S)
- JONES STEPHENS Buildr Grd Plstc Toilet Seat, Bone, Elngtd, With Cover, Elongated, Bone (C101101)
- VIEGA Viega MegaPressG tee, 1-1/4" x 1-1/4" x 1" (25351)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-1174)
- CENTOCO TOILET SEAT ELONG PLASTIC MANSFIELD (MP1600-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (AMFR800STSS-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GRP800TM-001)
- CENTOCO Toilet Seat, With Cover, Slow Close Toilet Seat, Elongated, White (GR3800SC-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GRP820TM-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Round, White (GR3L440STS-001)
- CHURCH SEAT Church Seat 1955SSCT 000 Elongated Open Front Toilet Seat in White (1955SSCT 000)
- Centoco Toilet Seats