Shop All Toilet Seats
Centoco
Toilet Seat, With Cover, Plastic, Elongated, White
Mfr # GRP800TM-001
Zoro # G5389885
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color White
- Material Toilet Seat
- Width 14-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centoco
- MFR # GRP800TM-001
- Zoro # G5389885
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-3/4" |
Seat Height | 2 in |
Overall Width | 14 3/4 in |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | White |
Material | Toilet Seat |
Features | 300 lb Capacity, Low Traffic, Non-Corrosive Posts, Standard Bolts |
Front Type | Closed |
Hinge Type | Top-Mounted Hinge |
Hinge Material | Plastic |
Bolt to Seat Front | 19 in |
Item | Toilet Seat |
Hinge Design | Slow Close Hinge |
Includes Hardware | Yes |
ADA Compliance | No |
Night Light | No |
Mounting System Type | Standard Bolts |
Weight Capacity | 300 lb |
Antimicrobial | No |
Type | Elongated |
Material of Construction | Plastic |
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Closed, Includes Cover Yes, Color White, Hinge Material Plastic, Hinge Design Slow Close Hinge, Seat Height 2 in, Bolt to Seat Front 19 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Angle Body Piston Valve, SS, NC, 2 In (8290A068)
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Long Hose Barb - 3-1/2" Long 304SS (14MPHRL-1.5X3.5-304)
- THOGUS Nylon Elbow 1/2"Barbx1/2"Barb (TE2088-T/N)
- TUBSHROOM Ultra Revolutionary Bath Tub Drain Protector Hair Catcher (TU308284)
- CENTOCO Toilet Seat, With Cover, Molded Wood, Round, White (GR700-001)
- CENTOCO Toilet Seat, With Cover, Slow Close Toilet Seat, Round, White (GR3700SC-001)
- CENTOCO Toilet Seat, Elongated, White (GR820STSFE-001)
- CENTOCO Toilet Seat, Without Cover, Toilet Seat, Elongated, White (GRAMFR500-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GR1600BP8-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GR3L820STS-001)
- PLUMBING TECHNOLOGIES Plumbing Technologies 1F1R5-45 Premium Molded Round Wood Toilet Seat; Regency Blue (1F1R5-45)
- Centoco Toilet Seats