Shop All Toilet Seats
Centoco
Toilet Seat, With Cover, Plastic, Elongated, White
Mfr # GRHL820STS-001
Zoro # G4051017
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color White
- Material Plastic
- Width 14-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centoco
- MFR # GRHL820STS-001
- Zoro # G4051017
- UPC # 017053810012
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-1/4" |
Seat Height | 2 in |
Overall Width | 14 3/4 in |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | White |
Material | Plastic |
Standards | ADA Compliant |
Features | 300 lb Capacity, High Traffic, Non-Corrosive Posts, Standard Bolts |
Front Type | Open |
Hinge Type | Check Hinge |
Hinge Material | Stainless Steel |
Bolt to Seat Front | 18 1/2 in |
Item | Toilet Seat |
Hinge Design | External Check Hinge |
Includes Hardware | Yes |
Weight Capacity | 300 lb |
Antimicrobial | No |
ADA Compliance | Yes |
Night Light | No |
Mounting System Type | Standard Bolts |
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Lift, Front Type Open, Includes Cover Yes, Color White, Hinge Material Stainless Steel, Hinge Design External Check Hinge, Seat Height 2 in, Bolt to Seat Front 18 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (P136LF)
- DELTA Stryke 17 Series Shower Only Matte Black (T17276-BL)
- ZORO SELECT 1/4" Female NPT x Female NPT Malleable Iron Union Class 300 (1LCA3)
- KOHLER 34 (27426-BMB)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GRP820TM-001)
- CENTOCO Toilet Seat, Elongated, White (GR500STSCCSSFE-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GR3L800STS-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Round, White (GR1200-001)
- CENTOCO Toilet Seat, Without Cover, Plastic, Elongated, White (GR550STSCC-001)
- CENTOCO Toilet Seat, Elongated, White (GR1500STSCCSSFE-001)
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, Beige (SS214#12)
- Centoco Toilet Seats