Shop All Toilet Seats
Centoco
Toilet Seat, With Cover, Plastic, Elongated, White
Mfr # GRHL800STS-001
Zoro # G4051035
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color White
- Material Plastic
- Width 14-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centoco
- MFR # GRHL800STS-001
- Zoro # G4051035
- UPC # 017053800013
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-3/4" |
Seat Height | 2 in |
Overall Width | 14 3/4 in |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | White |
Material | Plastic |
Standards | ADA Compliant |
Features | 300 lb Capacity, High Traffic, Non-Corrosive Posts, Standard Bolts |
Front Type | Closed |
Hinge Type | Check Hinge |
Hinge Material | Stainless Steel |
Bolt to Seat Front | 19 in |
Item | Toilet Seat |
Hinge Design | External Check Hinge |
Includes Hardware | Yes |
ADA Compliance | Yes |
Mounting System Type | Standard Bolts |
Night Light | No |
Weight Capacity | 300 lb |
Antimicrobial | No |
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Lift, Front Type Closed, Includes Cover Yes, Color White, Hinge Material Stainless Steel, Hinge Design External Check Hinge, Seat Height 2 in, Bolt to Seat Front 19 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1-1/2" x 3" Black Pipe Nipple Sch 40 (0330033200)
- NIBCO Vent Elbow, Cast Bronze, 1/2 x 1/2 In (705D 1/2)
- OWENS CORNING 2-5/8" x 3 ft. Pipe Insulation, 2" Wall (722628)
- BEMIS Elongated Toilet Seat with Cover, Closed Front, External Check Hinge, 2 in Seat Ht, Wood, White (1500EC 000)
- CENTOCO Toilet Seat, With Cover, Plastic, Round, White (GR4100-001)
- CENTOCO Toilet Seat, Elongated, White (GRAMFR500STSCCSSFE-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (AMFR800STSS-001)
- CENTOCO Toilet Seat, With Cover, Molded Wood, Round, White (GR700-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Round, White (GR460STS-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GR3L800STS-001)
- KOHLER Reve Quiet Close Toilet Seat (4777-0)
- Centoco Toilet Seats