Shop All Toilet Seats
Centoco
Toilet Seat, With Cover, Plastic, Elongated, White
Mfr # GRAMFR820STS001
Zoro # G3374384
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color White
- Material Toilet Seat
- Width 14-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centoco
- MFR # GRAMFR820STS001
- Zoro # G3374384
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-1/4" |
Seat Height | 1 15/16 in |
Overall Width | 14 3/4 in |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | White |
Material | Toilet Seat |
Standards | ANSI Z124.5 |
Features | 300 lb Capacity, Antimicrobial, Fire Retardant, High Traffic, Non-Corrosive Posts, Standard Bolts |
Front Type | Open |
Hinge Type | Check Hinge |
Hinge Material | Stainless Steel |
Bolt to Seat Front | 18 5/8 in |
Item | Toilet Seat |
Hinge Design | External Check Hinge |
Antimicrobial | Yes |
Weight Capacity | 300 lb |
Night Light | No |
Mounting System Type | Standard Bolts |
Includes Hardware | Yes |
ADA Compliance | No |
Type | Elongated |
Material of Construction | Polypropylene |
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Open, Includes Cover Yes, Color White, Hinge Material Stainless Steel, Hinge Design External Check Hinge, Seat Height 1 15/16 in, Bolt to Seat Front 18 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 1/2" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100078)
- JMF 5/8 in. Flare X 3/8 in. D FPT Brass Adapter (4505988)
- SMITH-COOPER 3" MNPT x 18" TBE Brass Pipe Nipple Sch 40 (4385014130)
- TYGON Tubing, 5mm I.D., 15m, Clear, Flexible (ACF1S1503)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GR1600BP8-001)
- CENTOCO Toilet Seat, With Cover, Slow Close Toilet Seat, Elongated, White (GR3800SC-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GRP820STSS-001)
- CENTOCO Toilet Seat, With Cover, Slow Close Toilet Seat, Round, White (GR3700SC-001)
- CENTOCO Toilet Seat, Elongated, White (GRAM500STSCCSSFE-001)
- CENTOCO Toilet Seat, Elongated, White (GR500STSCCSSFE-001)
- TOTO Neorest RS Dual Flush Toilet Smart Bidet Seat (SN8341M#01)
- Centoco Toilet Seats