Shop All Toilet Seats
Centoco
Toilet Seat, With Cover, Plastic, Elongated, White
Mfr # GR820STS-001
Zoro # G2610492
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color White
- Material Toilet Seat
- Width 14-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centoco
- MFR # GR820STS-001
- Zoro # G2610492
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-1/4" |
Seat Height | 1 15/16 in |
Overall Width | 14 3/4 in |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | White |
Material | Toilet Seat |
Standards | ANSI Z124.5 |
Features | 300 lb Capacity, High Traffic, Non-Corrosive Posts, Standard Bolts |
Front Type | Open |
Hinge Type | Concealed |
Hinge Material | Stainless Steel |
Bolt to Seat Front | 18 5/8 in |
Item | Toilet Seat |
Hinge Design | External Check Hinge |
Weight Capacity | 300 lb |
Mounting System Type | Standard Bolts |
Night Light | No |
Includes Hardware | Yes |
ADA Compliance | No |
Antimicrobial | No |
Type | Elongated |
Material of Construction | Polypropylene |
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Open, Includes Cover Yes, Color White, Hinge Material Stainless Steel, Hinge Design External Check Hinge, Seat Height 1 15/16 in, Bolt to Seat Front 18 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Cleanout Plug, MNPT, 4 in Pipe Size (1WKH9)
- ANCHOR FLUID POWER 3" CODE 61 O-RING GROOVE FLANGE X 3" SOCKET WELD PIPE CARBON STEEL KIT (W4-48-48U)
- REZNOR Ignition Module Kit - Natural Gas (257472)
- ZORO SELECT Tubing, 9/32" ID, 5/16" OD, Nylon, Blk, 100Ft (2VDP5)
- CENTOCO Toilet Seat, Elongated, White (GR950CT-001)
- CENTOCO Toilet Seat, Round, White (GR4100LC-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Round, White (GR4100-001)
- CENTOCO Toilet Seat, Elongated, White (GR500STSCCSSFE-001)
- CENTOCO Toilet Seat, Without Cover, Toilet Seat, Elongated, White (GRAMFR500-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GR1600-001)
- JONES STEPHENS Utlty Grd/Lght Dty Plstc Seat, Wht, Elongt, With Cover, Elongated (U100600)
- Centoco Toilet Seats