Shop All Toilet Seats
Centoco
Toilet Seat, With Cover, Plastic, Elongated, White
Mfr # GR4200-001
Zoro # G5382151
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color White
- Material Toilet Seat
- Width 14-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centoco
- MFR # GR4200-001
- Zoro # G5382151
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-1/4" |
Seat Height | 1 3/4 in |
Overall Width | 14 1/4 in |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | White |
Material | Toilet Seat |
Features | 300 lb Capacity, Low Traffic, Non-Corrosive Posts, Standard Bolts |
Front Type | Closed |
Hinge Type | Top-Mounted Hinge |
Hinge Material | Plastic |
Bolt to Seat Front | 18 5/8 in |
Item | Toilet Seat |
Hinge Design | Lift-Off Hinge |
Night Light | No |
Weight Capacity | 300 lb |
Includes Hardware | Yes |
Mounting System Type | Standard Bolts |
Antimicrobial | No |
ADA Compliance | No |
Type | Elongated |
Material of Construction | Plastic |
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Closed, Includes Cover Yes, Color White, Hinge Material Plastic, Hinge Design Lift-Off Hinge, Seat Height 1 3/4 in, Bolt to Seat Front 18 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 1-1/2 in. Slip X 1-1/2 in. D MPT PVC Pipe Adapter (PVC 02109 1400)
- PARKER Push-to-Connect, Threaded Composite DOT Push-to-Connect Fitting, Brass, Silver (68PTC-8-MA12)
- PROLINE SERIES Washing Machine Vlv, Inline Rev., Mxf, 1/2" PK6 (102-205)
- KOHLER Dexter Urinal & Mach 0.5 Hybrid (PR5016-T2H-NA)
- CENTOCO Toilet Seat, With Cover, Slow Close/Lift & Clean Toilet Seat, Round (GR3700SCLC-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GRHL820STS-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Round, White (GR3L440STS-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GRP820STSS-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Round, White (GR3L460STS-001)
- CENTOCO Toilet Seat, With Cover, Molded Wood, Round, White (GR700-001)
- KOHLER Dexter Elongated Urinal With Top Spu (5016-ET-0)
- Centoco Toilet Seats