Shop All Toilet Seats
Centoco
Toilet Seat, With Cover, Plastic, Elongated, White
Mfr # GR3L820STS-001
Zoro # G4051008
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color White
- Material Plastic
- Width 14-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centoco
- MFR # GR3L820STS-001
- Zoro # G4051008
- UPC # 017053270014
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-1/4" |
Seat Height | 3 in |
Overall Width | 14 3/4 in |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | White |
Material | Plastic |
Standards | ADA Compliant |
Features | 300 lb Capacity, High Traffic, Non-Corrosive Posts, Standard Bolts |
Front Type | Open |
Hinge Type | Check Hinge |
Hinge Material | Stainless Steel |
Bolt to Seat Front | 18 1/2 in |
Item | Toilet Seat |
Hinge Design | External Check Hinge |
Antimicrobial | No |
Includes Hardware | Yes |
Weight Capacity | 300 lb |
Mounting System Type | Standard Bolts |
Night Light | No |
ADA Compliance | Yes |
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Lift, Front Type Open, Includes Cover Yes, Color White, Hinge Material Stainless Steel, Hinge Design External Check Hinge, Seat Height 3 in, Bolt to Seat Front 18 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Nut 1-1/16-14 Hex (110-005)
- ZORO SELECT Water Heater Element (SG1303 430318)
- DANCO Diverter Stem 10L-3D (9D0015402B)
- WATTS Backflow Preventer Repair Kit (RK 009-RT 3/4-1)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GRHL820STS-001)
- CENTOCO Toilet Seat, Elongated, White (GR820STSFE-001)
- CENTOCO Toilet Seat, Round, White (GR700SC-001)
- CENTOCO Toilet Seat, With Cover, Slow Close Toilet Seat, Round, White (GR3700SC-001)
- CENTOCO Toilet Seat, Elongated, White (GR500STSCCFE-001)
- CENTOCO Toilet Seat, With Cover, Slow Close Toilet Seat, Elongated, White (GR1700SC-001)
- JONES STEPHENS Molded Wood Toilet Seat, Rnd Sq. Frnt, Wht, With Cover, MDF Wood, White (C049WD00)
- Centoco Toilet Seats