Shop All Toilet Seats
Centoco
Toilet Seat, With Cover, Plastic, Elongated, White
Mfr # GR3L800STS-001
Zoro # G4051026
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color White
- Material Plastic
- Width 14-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centoco
- MFR # GR3L800STS-001
- Zoro # G4051026
- UPC # 017053260015
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14-3/4" |
Seat Height | 3 in |
Overall Width | 14 3/4 in |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | White |
Material | Plastic |
Standards | ADA Compliant |
Features | 300 lb Capacity, High Traffic, Non-Corrosive Posts, Standard Bolts |
Front Type | Closed |
Hinge Type | Check Hinge |
Hinge Material | Stainless Steel |
Bolt to Seat Front | 19 in |
Item | Toilet Seat |
Hinge Design | External Check Hinge |
Weight Capacity | 300 lb |
Includes Hardware | Yes |
Mounting System Type | Standard Bolts |
Antimicrobial | No |
ADA Compliance | Yes |
Night Light | No |
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Lift, Front Type Closed, Includes Cover Yes, Color White, Hinge Material Stainless Steel, Hinge Design External Check Hinge, Seat Height 3 in, Bolt to Seat Front 19 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" ProPEX Expansion Head (49-16-2403)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/4" x 1/8" Pipe Size (706119-0402)
- RIDGID Cordless Press Tool Kit, 7200lb CrimpForc (RP 350)
- EVERFLOW Replacement Valve W/ Hammer Arrestor 1/2" Press Inlet x 3/4" MHT Outlet, Brass, For Cold Water (541RH)
- CENTOCO Toilet Seat, Elongated, White (GR950CT-001)
- CENTOCO Toilet Seat, Round, White (GR460STSFE-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GRHL820STS-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Round, White (GR3L460STS-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Round, White (GR460STS-001)
- CENTOCO Toilet Seat, Without Cover, Toilet Seat, Elongated, White (GRAMFR500-001)
- AMERICAN STANDARD Champion El ScLo BottmSeat wEc B1, With Cover, Plastic, Elongated (5321A.65CT.021)
- Centoco Toilet Seats