Shop All Toilet Seats
Centoco
Toilet Seat, With Cover, Plastic, Elongated, White
Mfr # GR1600BP8-001
Zoro # G2914292
product price: $115.99
/pk 8, $14.50/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color White
- Material Toilet Seat
- Width 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centoco
- MFR # GR1600BP8-001
- Zoro # G2914292
- Country of Origin United States
- Category Toilet Seats
Dimensions
Width | 14" |
Seat Height | 1 3/4 in |
Overall Width | 14 in |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | White |
Material | Toilet Seat |
Features | 300 lb Capacity, Low Traffic, Non-Corrosive Posts, Standard Bolts |
Front Type | Closed |
Hinge Type | Top-Mounted Hinge |
Hinge Material | Plastic |
Bolt to Seat Front | 18 7/8 in |
Item | Toilet Seat |
Hinge Design | External Check Hinge |
Mounting System Type | Standard Bolts |
Weight Capacity | 300 lb |
Includes Hardware | Yes |
ADA Compliance | No |
Antimicrobial | No |
Night Light | No |
Type | Elongated |
Material of Construction | Polypropylene |
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Closed, Includes Cover Yes, Color White, Hinge Material Plastic, Hinge Design External Check Hinge, Seat Height 1 3/4 in, Bolt to Seat Front 18 7/8 in, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (463-060)
- WOODFORD MFG 3/4 in. PEX x 16 in. L Freezeless Model 22 Anti-Rupture Hot-Cold Sillcock Valve (22PX3-16-MH)
- PARKER Push-to-Connect, Threaded Dual Port Male Elbow, 3/8 in x 1/4 in Tube Size, Brass, Gold (189PTC-6-4-6)
- PROSOURCE Coupling Black Merchant 1In (BSC 25)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GR1600-001)
- CENTOCO Toilet Seat, With Cover, Slow Close/Lift & Clean Toilet Seat, White (GR3800SCLC-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GR3L820STS-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Round, White (GR3L460STS-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GRP820TM-001)
- CENTOCO Toilet Seat, Without Cover, Plastic, Elongated, White (GR550STSCC-001)
- BEMIS TLT SEAT RND SOFT WHT (15EC 000)
- Centoco Toilet Seats