Shop All Toilet Seats
Centoco
Toilet Seat, With Cover, Molded Wood, Elongated, White
Mfr # GR900-001
Zoro # G2903451
original price:
$21.69
11% off
new price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- With Cover / Without Cover With Cover
- Color White
- Material Toilet Seat
- Width 14-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centoco
- MFR # GR900-001
- Zoro # G2903451
- Country of Origin Multiple
- Category Toilet Seats
Dimensions
Width | 14-1/4" |
Seat Height | 1 7/8 in |
Overall Width | 14 1/4 in |
Details
For Bowl Shape | Elongated |
With Cover / Without Cover | With Cover |
Color | White |
Material | Toilet Seat |
Features | 300 lb Capacity, Low Traffic, Non-Corrosive Posts, Standard Bolts |
Front Type | Closed |
Hinge Type | Top-Mounted Hinge |
Hinge Material | Plastic |
Bolt to Seat Front | 18 29/32 in |
Item | Toilet Seat |
Hinge Design | External Check Hinge |
ADA Compliance | No |
Night Light | No |
Mounting System Type | Standard Bolts |
Weight Capacity | 300 lb |
Includes Hardware | Yes |
Antimicrobial | No |
Type | Elongated |
Material of Construction | Polypropylene Skin Over Wood Core |
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Closed, Includes Cover Yes, Color White, Hinge Material Plastic, Hinge Design External Check Hinge, Seat Height 1 7/8 in, Bolt to Seat Front 18 29/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Dust Plug, Type DP, 316 SS, 1-1/4 (G125-DP-SS)
- OATEY Strainer Snap-In Ss 2In (42730)
- CHICAGO FAUCET Drain Part Kit (1366-003KJKNF)
- DIXON Type-C Cam and Groove Coupler, 1 in Nominal, Female Coupler x Hose Shank End Style, Aluminum, Domest (100-C-AL)
- CENTOCO Toilet Seat, Elongated, White (GR820STSFE-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GRHL800STS-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GR4200-001)
- CENTOCO Toilet Seat, Elongated, White (GR500STSCCSSFE-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GRHL820STS-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GRP820TM-001)
- KOHLER C3-230 Cleansing Toilet Seat, Elongat (4108-0)
- Centoco Toilet Seats