Shop All Toilet Seats
Centoco
Toilet Seat, Round, White
Mfr # GR750CT-001
Zoro # G7807566
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Round
- Color White
- Standards ANSI
- Features 300 lb Capacity, High Traffic, Non-Corrosive Posts, Standard Bolts
- Front Type Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centoco
- MFR # GR750CT-001
- Zoro # G7807566
- UPC # 017053014717
- Country of Origin United States
- Category Toilet Seats
Dimensions
Seat Height | 2 in |
Overall Width | 14 3/8 in |
Details
For Bowl Shape | Round |
Color | White |
Standards | ANSI |
Features | 300 lb Capacity, High Traffic, Non-Corrosive Posts, Standard Bolts |
Front Type | Closed |
Hinge Material | Plastic |
Bolt to Seat Front | 17 in |
Item | Toilet Seat |
ADA Compliance | No |
Weight Capacity | 300 lb |
Includes Hardware | Yes |
Antimicrobial | No |
Hinge Design | Self-Sustaining Check Hinge |
Description
Toilet Seat, For Bowl Shape Round, Toilet Seat Type Standard, Front Type Closed, Includes Cover Yes, Color White, Hinge Material Plastic, Hinge Design Self-Sustaining Check Hinge, Seat Height 2 in, Bolt to Seat Front 17 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Lever Handle 4" Mount, 2 Hole Bathroom Faucet, Polished chrome (5500145.002)
- ANVIL 3/8" Female NPT x Female NPT Black Forged Steel Half Coupling Class 3000 (0361167604)
- ZORO SELECT 3/4" MNPT x Butt Weld T316L SS Male Adapter (19WB-6L.75)
- WINGITS Bathroom Hook, 2 Hook, 2-1/8In D, Polished (WMEDRHPS)
- CENTOCO Toilet Seat, With Cover, Plastic, Round, White (GRHL460STS-001)
- CENTOCO Toilet Seat, Without Cover, Toilet Seat, Elongated, White (GRAMFR500-001)
- CENTOCO Toilet Seat, Elongated, White (GR820STSFE-001)
- CENTOCO Toilet Seat, Without Cover, Lift Toilet Seat, Round, White (GRP3L300-001)
- CENTOCO Toilet Seat, Round, White (GR700SC-001)
- CENTOCO Toilet Seat, Elongated, White (GRAMFR500STSCCSSFE-001)
- BEMIS Toilet Seat Elng Oak Vnr (19601CP-263)
- Centoco Toilet Seats