Shop All Toilet Seats
Centoco
Toilet Seat, Round, White
Mfr # GR700SC-001
Zoro # G7807627
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Round
- Color White
- Standards ANSI
- Features 300 lb Capacity, High Traffic, Non-Corrosive Posts, Standard Bolts
- Front Type Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centoco
- MFR # GR700SC-001
- Zoro # G7807627
- UPC # 017053014526
- Country of Origin United States
- Category Toilet Seats
Dimensions
Seat Height | 2 in |
Overall Width | 14 3/8 in |
Details
For Bowl Shape | Round |
Color | White |
Standards | ANSI |
Features | 300 lb Capacity, High Traffic, Non-Corrosive Posts, Standard Bolts |
Front Type | Closed |
Hinge Material | Plastic |
Bolt to Seat Front | 17 in |
Antimicrobial | No |
Hinge Design | Slow Close Hinge |
Includes Hardware | Yes |
Weight Capacity | 300 lb |
ADA Compliance | No |
Item | Toilet Seat |
Description
Toilet Seat, For Bowl Shape Round, Toilet Seat Type Standard, Front Type Closed, Includes Cover Yes, Color White, Hinge Material Plastic, Hinge Design Slow Close Hinge, Seat Height 2 in, Bolt to Seat Front 17 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Lav Drain, Non-Remvble Stpr W/O Ovrflw (7127-BN)
- ELKAY 19" W x 22" L x 10" H, Wall Hung, 18 ga. 304 Stainless Steel (ELV22193)
- DYNAQUIP CONTROLS Solenoid Pilot Valve, 115VAC (145855.01)
- ELKAY Sink, SS", Top Bar (D117192)
- CENTOCO Toilet Seat, With Cover, Slow Close Toilet Seat, Elongated, White (GR3800SC-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GRHL800STS-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (AMFR800STSS-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GRP800TM-001)
- CENTOCO Toilet Seat, With Cover, Slow Close Toilet Seat, Elongated, White (GR1700SC-001)
- CENTOCO Toilet Seat, Elongated, White (GRAM500STSCCSSFE-001)
- KOHLER Triko Quiet-Close Rb Toilet Seat (25884-96)
- Centoco Toilet Seats