Shop All Toilet Seats
Centoco
Toilet Seat, Round, White
Mfr # GR460STSFE-001
Zoro # G7806166
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Round
- Color White
- Standards ANSI
- Features High Traffic, 300 lb Capacity, Standard Bolts
- Front Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centoco
- MFR # GR460STSFE-001
- Zoro # G7806166
- UPC # 017053014687
- Country of Origin United States
- Category Toilet Seats
Dimensions
Seat Height | 2 in |
Overall Width | 14 5/8 in |
Details
For Bowl Shape | Round |
Color | White |
Standards | ANSI |
Features | High Traffic, 300 lb Capacity, Standard Bolts |
Front Type | Open |
Hinge Material | Stainless Steel |
Bolt to Seat Front | 16 1/2 in |
Item | Toilet Seat |
Antimicrobial | No |
Includes Hardware | Yes |
ADA Compliance | No |
Weight Capacity | 300 lb |
Hinge Design | Self-Sustaining Check Hinge |
Description
Toilet Seat, For Bowl Shape Round, Toilet Seat Type Standard, Front Type Open, Includes Cover Yes, Color White, Hinge Material Stainless Steel, Hinge Design Self-Sustaining Check Hinge, Seat Height 2 in, Bolt to Seat Front 16 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAM H. HARVEY Toilet Tank Drip Tray (090950)
- PLASTIC TRENDS PLUG THREADED 3"" PVC (P1153)
- KIBI Blaze Bathroom Towel & Robe Hook (KBA1601BG)
- HOSE MASTER 1-1/4" Dia x 18" L SS Flexible Metal Hose (G125CMU180)
- CENTOCO Toilet Seat, With Cover, Molded Wood, Elongated, White (GR900-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Round, White (GR3L460STS-001)
- CENTOCO Toilet Seat, Without Cover, Plastic, Elongated, White (GR550STSCC-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GR3L800STS-001)
- CENTOCO Toilet Seat, Elongated, White (GR1500STSCCSSFE-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GR4200-001)
- BEMIS Toilet Seat, Without Cover, Plastic, Round, White (GR4LR-000)
- Centoco Toilet Seats