Shop All Toilet Seats
Centoco
Toilet Seat, Round, White
Mfr # GR4100LC-001
Zoro # G7807776
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Round
- Color White
- Standards ANSI
- Features 300 lb Capacity, Low Traffic, Non-Corrosive Posts, Standard Bolts
- Front Type Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centoco
- MFR # GR4100LC-001
- Zoro # G7807776
- UPC # 017053014755
- Country of Origin United States
- Category Toilet Seats
Dimensions
Seat Height | 2 in |
Overall Width | 14 3/8 in |
Details
For Bowl Shape | Round |
Color | White |
Standards | ANSI |
Features | 300 lb Capacity, Low Traffic, Non-Corrosive Posts, Standard Bolts |
Front Type | Closed |
Hinge Material | Plastic |
Bolt to Seat Front | 16 1/2 in |
Weight Capacity | 300 lb |
ADA Compliance | No |
Item | Toilet Seat |
Includes Hardware | Yes |
Hinge Design | Lift-Off Hinge |
Antimicrobial | No |
Description
Toilet Seat, For Bowl Shape Round, Toilet Seat Type Standard, Front Type Closed, Includes Cover Yes, Color White, Hinge Material Plastic, Hinge Design Lift-Off Hinge, Seat Height 2 in, Bolt to Seat Front 16 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 5" x 4" Reducing Coupling (4316001304)
- SMITH-COOPER Y-Strainer, 1-1/4", 316, Thrd 800 (4373002310)
- NIAGARA Toilet Tank, 0.8 gpf, Stealth, Floor Mount, Elongated (N7714)
- GENOVA CANPLAS Pipe Adapter, 112 in, Spigot x MNPT, ABS, Black, 40 Schedule (102801BC)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GR4200-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Round, White (GR1200-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Round, White (GRHL440STS-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Round, White (GR460STS-001)
- CENTOCO Toilet Seat, With Cover, Molded Wood, Elongated, White (GR900-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GR3L800STS-001)
- CENTOCO MANUFACTURING CORPORATION Centoco 200-001 White Premium Plastic Toilet Seat (200-001)
- Centoco Toilet Seats