Shop All Toilet Seats
Centoco
Toilet Seat, Elongated, White
Mfr # GRAM500STSCCSSFE-001
Zoro # G7806647
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- Color White
- Standards ANSI
- Features 300 lb Capacity, High Traffic, Standard Bolts
- Front Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centoco
- MFR # GRAM500STSCCSSFE-001
- Zoro # G7806647
- UPC # 017053014595
- Country of Origin United States
- Category Toilet Seats
Dimensions
Seat Height | 2 in |
Overall Width | 14 5/8 in |
Details
For Bowl Shape | Elongated |
Color | White |
Standards | ANSI |
Features | 300 lb Capacity, High Traffic, Standard Bolts |
Front Type | Open |
Hinge Material | Stainless Steel |
Bolt to Seat Front | 18 5/8 in |
Item | Toilet Seat |
Antimicrobial | Yes |
Hinge Design | Self-Sustaining Check Hinge |
ADA Compliance | No |
Weight Capacity | 300 lb |
Includes Hardware | Yes |
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Open, Includes Cover No, Color White, Hinge Material Stainless Steel, Hinge Design Self-Sustaining Check Hinge, Seat Height 2 in, Bolt to Seat Front 18 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Riverby Sink Rack For K-8679 (9238-ST)
- BECK 1-1/4" x 3 ft. Non-Threaded Black Pipe Nipple Sch 80 (0330722547)
- APACHE Standard Worm Gear Clamp, 3/4" to 1-1/2" (48002501)
- KOHLER Service Kit, Center Guide (1378231)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GRP820TM-001)
- CENTOCO Toilet Seat, With Cover, Slow Close Toilet Seat, Round, White (GR3700SC-001)
- CENTOCO Toilet Seat, Elongated, White (GR500STSCCFE-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Round, White (GRHL440STS-001)
- CENTOCO Toilet Seat, With Cover, Slow Close Toilet Seat, Elongated, White (GR1700SC-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GR3L820STS-001)
- AMERICAN STANDARD Slow Close Seat Round White, With Cover, Polypropylene Plastic, Round (5503B.00B.020)
- Centoco Toilet Seats