Shop All Toilet Seats
Centoco
Toilet Seat, Elongated, White
Mfr # GR950SCCT-001
Zoro # G7807609
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- Color White
- Standards ANSI
- Features High Traffic, 300 lb Capacity, Standard Bolts, Non-Corrosive Posts
- Front Type Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centoco
- MFR # GR950SCCT-001
- Zoro # G7807609
- UPC # 017053014748
- Country of Origin United States
- Category Toilet Seats
Dimensions
Seat Height | 2 in |
Overall Width | 14 1/2 in |
Details
For Bowl Shape | Elongated |
Color | White |
Standards | ANSI |
Features | High Traffic, 300 lb Capacity, Standard Bolts, Non-Corrosive Posts |
Front Type | Closed |
Hinge Material | Plastic |
Bolt to Seat Front | 18 3/4 in |
Hinge Design | Slow Close Hinge |
Item | Toilet Seat |
Weight Capacity | 300 lb |
Includes Hardware | Yes |
Antimicrobial | No |
ADA Compliance | No |
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Closed, Includes Cover Yes, Color White, Hinge Material Plastic, Hinge Design Slow Close Hinge, Seat Height 2 in, Bolt to Seat Front 18 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC 120VAC PVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (EAST4V6W11-120/60-PV)
- FLOW PLUS Ball Valve, 3/4", 1000 psi, CF8M, 2 pcs (07B016666RRSE)
- JMF Company 3/4 in. Compression Brass Sleeve (4178398)
- PARKER Hollow Hex Plug, Steel, 3/4 in, MNPT (3/4 HHP-S)
- CENTOCO Toilet Seat, Elongated, White (GR800STSFE-001)
- CENTOCO Toilet Seat, Round, White (GR440STSFE-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Round, White (GR460STS-001)
- CENTOCO Toilet Seat, With Cover, Slow Close/Lift & Clean Toilet Seat, Round (GR3700SCLC-001)
- CENTOCO Toilet Seat, Round, White (GR700SC-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GR3L800STS-001)
- KOHLER Revival Elongated Toilet Seat With Polished Chrome Hinges (4615-CP-0)
- Centoco Toilet Seats