Shop All Toilet Seats
Centoco
Toilet Seat, Elongated, White
Mfr # GR900SC-301
Zoro # G7805396
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- Color White
- Standards ANSI
- Features 300 lb Capacity, High Traffic, Non-Corrosive Posts, Standard Bolts
- Front Type Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centoco
- MFR # GR900SC-301
- Zoro # G7805396
- UPC # 017053014557
- Country of Origin United States
- Category Toilet Seats
Dimensions
Seat Height | 2 in |
Overall Width | 14 1/2 in |
Details
For Bowl Shape | Elongated |
Color | White |
Standards | ANSI |
Features | 300 lb Capacity, High Traffic, Non-Corrosive Posts, Standard Bolts |
Front Type | Closed |
Hinge Material | Plastic |
Bolt to Seat Front | 18 3/4 in |
ADA Compliance | No |
Weight Capacity | 300 lb |
Includes Hardware | Yes |
Hinge Design | Slow Close Hinge |
Item | Toilet Seat |
Antimicrobial | No |
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Closed, Includes Cover Yes, Color White, Hinge Material Plastic, Hinge Design Slow Close Hinge, Seat Height 2 in, Bolt to Seat Front 18 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 1-1/2"x100Ft White Flexible PVC Pipe (WF112100)
- PARKER Nipple, Brass, 1/8 in Pipe Size, MNPT (215PN-2)
- THRIFCO PLUMBING 1-1/2 Inch ABS Solvent P-Trap, H x H (6793201)
- ZORO SELECT 1/2" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACV7)
- CENTOCO Toilet Seat, With Cover, Plastic, Round, White (GRHL440STS-001)
- CENTOCO Toilet Seat, Elongated, White (GR820STSFE-001)
- CENTOCO Toilet Seat, Without Cover, Lift Toilet Seat, Round, White (GRP3L300-001)
- CENTOCO Toilet Seat, Elongated, White (GR1500STSCCSSFE-001)
- CENTOCO Toilet Seat, With Cover, Slow Close/Lift & Clean Toilet Seat, Round (GR3700SCLC-001)
- CENTOCO Toilet Seat, Elongated, White (GR800STSFE-001)
- JONES STEPHENS Premium Molded Wood Seat, Wht, Rnd, With Cover, Molded Wood, Round (C023WD00)
- Centoco Toilet Seats