Shop All Toilet Seats
Centoco
Toilet Seat, Elongated, White
Mfr # GR820STSFE-001
Zoro # G7807408
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- Color White
- Standards ANSI
- Features 300 lb Capacity, High Traffic, Standard Bolts
- Front Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centoco
- MFR # GR820STSFE-001
- Zoro # G7807408
- UPC # 017053014649
- Country of Origin United States
- Category Toilet Seats
Dimensions
Seat Height | 2 5/16 in |
Overall Width | 14 5/16 in |
Details
For Bowl Shape | Elongated |
Color | White |
Standards | ANSI |
Features | 300 lb Capacity, High Traffic, Standard Bolts |
Front Type | Open |
Hinge Material | Stainless Steel |
Bolt to Seat Front | 18 1/2 in |
Hinge Design | Self-Sustaining Check Hinge |
Weight Capacity | 300 lb |
Antimicrobial | No |
Includes Hardware | Yes |
Item | Toilet Seat |
ADA Compliance | No |
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Open, Includes Cover Yes, Color White, Hinge Material Stainless Steel, Hinge Design Self-Sustaining Check Hinge, Seat Height 2 5/16 in, Bolt to Seat Front 18 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Tub and Shower Set, Polished Chrome, Wall (6076)
- TAYMOR Bathroom Hook, 2 Hook, 1-1/2In D, Chrome (01-9402)
- PROPLUS 3/4 x 1/2 Black Malleable 90-Degree Elbow (45028)
- NIBCO 5PK 1 Tube Strap (W02040T)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GR3L820STS-001)
- CENTOCO Toilet Seat, With Cover, Slow Close Toilet Seat, Round, White (GR3700SC-001)
- CENTOCO Toilet Seat, With Cover, Slow Close/Lift & Clean Toilet Seat, White (GR3800SCLC-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GRP820TM-001)
- CENTOCO Toilet Seat, With Cover, Slow Close/Lift & Clean Toilet Seat, Round (GR3700SCLC-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GRHL800STS-001)
- KOHLER CACHET READYLATCH QC ELONGATED T. SEAT (4636-RL-96)
- Centoco Toilet Seats