Shop All Toilet Seats
Centoco
Toilet Seat, Elongated, White
Mfr # GR800STSFE-001
Zoro # G7805414
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- Color White
- Standards ANSI
- Features High Traffic, 300 lb Capacity, Standard Bolts
- Front Type Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centoco
- MFR # GR800STSFE-001
- Zoro # G7805414
- UPC # 017053014625
- Country of Origin United States
- Category Toilet Seats
Dimensions
Seat Height | 2 in |
Overall Width | 14 5/16 in |
Details
For Bowl Shape | Elongated |
Color | White |
Standards | ANSI |
Features | High Traffic, 300 lb Capacity, Standard Bolts |
Front Type | Closed |
Hinge Material | Stainless Steel |
Bolt to Seat Front | 18 1/2 in |
Includes Hardware | Yes |
Item | Toilet Seat |
Antimicrobial | No |
ADA Compliance | No |
Hinge Design | Self-Sustaining Check Hinge |
Weight Capacity | 300 lb |
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Closed, Includes Cover Yes, Color White, Hinge Material Stainless Steel, Hinge Design Self-Sustaining Check Hinge, Seat Height 2 in, Bolt to Seat Front 18 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Waste Disposal Air Switch Button (AS425SG)
- ACE TRADING - FITTIN STZ Industries 3/8 in. FIP each X 3/8 in. D FIP Galvanized Malleable Iron Coupling (317UPMCO-38)
- KISSLER RH Ceramic Cartridge, Brass, 2-13/16" Size (AB11-0905H)
- HOSE MASTER 3/4" Dia x 24" L PressureMax HP 316 SS Corrugated Metal Hose (CA316HP-0075-024)
- CENTOCO Toilet Seat, Elongated, White (GR4200LC-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (AMFR800STSS-001)
- CENTOCO Toilet Seat, Round, White (GR4100LC-001)
- CENTOCO Toilet Seat, With Cover, Slow Close Toilet Seat, Elongated, White (GR3800SC-001)
- CENTOCO Toilet Seat, Without Cover, Plastic, Elongated, White (GR550STSCC-001)
- CENTOCO Toilet Seat, Elongated, White (GR500STSCCFE-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Round, White (GR460STS-001)
- Centoco Toilet Seats