Shop All Toilet Seats
Centoco
Toilet Seat, Elongated, White
Mfr # GR4200LC-001
Zoro # G7806787
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Bowl Shape Elongated
- Color White
- Standards ANSI
- Features 300 lb Capacity, Low Traffic, Non-Corrosive Posts, Standard Bolts
- Front Type Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centoco
- MFR # GR4200LC-001
- Zoro # G7806787
- UPC # 017053014762
- Country of Origin United States
- Category Toilet Seats
Dimensions
Seat Height | 2 in |
Overall Width | 14 1/2 in |
Details
For Bowl Shape | Elongated |
Color | White |
Standards | ANSI |
Features | 300 lb Capacity, Low Traffic, Non-Corrosive Posts, Standard Bolts |
Front Type | Closed |
Hinge Material | Plastic |
Bolt to Seat Front | 18 1/2 in |
ADA Compliance | No |
Hinge Design | Lift-Off Hinge |
Item | Toilet Seat |
Antimicrobial | No |
Weight Capacity | 300 lb |
Includes Hardware | Yes |
Description
Toilet Seat, For Bowl Shape Elongated, Toilet Seat Type Standard, Front Type Closed, Includes Cover Yes, Color White, Hinge Material Plastic, Hinge Design Lift-Off Hinge, Seat Height 2 in, Bolt to Seat Front 18 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Dielectric Flange, 2 In, FIPxSolder, 250psi (2 LF 3100 2)
- LEGRIS Push-to-Connect Union Tee, 3/8 in x 1/4 in Tube Size, Nylon, Black, 10 PK (3104 60 56)
- PLAST-O-MATIC Air Release Valve, PVC, 1", Epdm, Threaded (ARV100EPT-PV)
- ZORO SELECT PVC Elbow, 22-1/2 Degrees, Hub, 6 in Pipe Size (05988)
- CENTOCO Toilet Seat, Elongated, White (GR500STSCCSSFE-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GRP800TM-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GRHL800STS-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GRHL820STS-001)
- CENTOCO Toilet Seat, Elongated, White (GR800STSFE-001)
- CENTOCO Toilet Seat, With Cover, Plastic, Elongated, White (GR4200-001)
- PROSOURCE Toilet Seat Rnd Poly White (Q-328-WH)
- Centoco Toilet Seats