Shop All Toilet Seats
Centoco Manufacturing Corporation
Centoco MP3800SC-109 Elongated Mansfield Seat Slow Close Bone
Mfr # MP3800SC-109
Zoro # G903903146
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centoco Manufacturing Corporation
- MFR # MP3800SC-109
- Zoro # G903903146
- UPC # 17053014502
- Country of Origin China
- Category Toilet Seats
Description
Mansfield Plastic Toilet Seat includes Safety Close to quietly and slowly close the seat without slamming. The ergonomic contour fit is made for maximum comfort and support. The seat is easy to install with top mount hinges and corrosion hardware. Beautiful high-gloss finish in several colors to match your bowl and bathroom decor. Fits elongated toilets. Proudly made in McCrory, Arkansas, USA.
Features- Toilet Seat, Plastic
- Slow Close, Mansfield
- Elongated & Bone
- Color: Bone
- Country Of Origin: USA
- Material: Plastic
- Seat Shape: Elongated
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" x 4" Black Pipe Nipple Sch 80, Wall Thickness: 3/16 in (40706)
- ZORO SELECT PVC Reducer, MNPT x Socket, 1/2 in x 3/8 in Pipe Size (436073)
- USA INDUSTRIALS Check Valves, 3.625 in Overall L (ZUSA-VLV-130)
- JAY R. SMITH MANUFACTURING 5 " Nickel Bronze Adjustable Floor Drain Strainer (A05NB)
- CENTOCO MANUFACTURING CORPORATION Centoco 500CC-001 White Commerical Plastic Toilet Seat with zinc plated check hinge (500CC-001)
- CENTOCO MANUFACTURING CORPORATION Centoco 1200-301 Crane White Economy Plastic Toilet Seat (1200-301)
- CENTOCO MANUFACTURING CORPORATION Centoco 300CC-001 White Commerical Plastic Toilet Seat with zinc plated check hinge (300CC-001)
- CENTOCO MANUFACTURING CORPORATION Centoco EMB601-001 White Emblem Style Plastic Toilet seat Elongated (EMB601-001)
- CENTOCO MANUFACTURING CORPORATION Centoco 900-416 Biscuit Premium Molded Wood Toilet Seat (900-416)
- CENTOCO MANUFACTURING CORPORATION Centoco 1200-106-A Bone Economy Plastic Toilet Seat (1200-106-A)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (3L2150T 000)
- Centoco Manufacturing Corporation Toilet Seats