Shop All Toilet Seats
Centoco Manufacturing
Centoco Manufacturing PP1600-001 Elong Plastic Seat White Peerless
Mfr # PP1600-001
Zoro # G403875035
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centoco Manufacturing
- MFR # PP1600-001
- Zoro # G403875035
- UPC # 17053014151
- Country of Origin China
- Category Toilet Seats
Description
Elong Plastic Seat White Peerless
Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office.
Features- Elong Plastic Seat White Peerless
- Dimension: 2 x 14.5 x 21 in.
- Cube: 609
- Color: White
- Country of Origin Code: United States of America
- Front Type: Closed
- Hinge Finish: Color Matched
- Material: Wood
- Style: Round
- Weight: 3.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Barbed, Threaded Stem Adapter, Acetal, Gray, 10 PK (PI050822S-PK10)
- ZURN Grease Trap Interceptor, 4 In, 35 GPM (GT2700-35-4NH)
- ZURN GT2701-35-4NH - 35 GPM Low-Profile Grease Trap with 4" NH Connection (GT2701-35-4NH)
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P655)
- PROSOURCE Toilet Seat Rnd Wood White (T-17WM-3L)
- EAGO EAGO R-309SEAT Replacement Soft Closing Toilet Seat for TB309 (R-309SEAT)
- MAYFAIR Toilet Seat Elong Wood Bone (141EC 006/146EC)
- JONES STEPHENS Builder Grd Plstc Toilet Seat, Wht, Elngtd, With Cover, Elongated (C1011TK00)
- KOHLER Cover-Seat;Bd-N450Us-N0 (1321006)
- JONES STEPHENS Designer Slow-Close Wood Seat, Natural Black Walnut, Chrome Hinge, Elongated Closed Front with Cover (C1B1ES19CH)
- SLOAN Gasket A31 Gasket (48 Pack) (5301139)
- Centoco Manufacturing Toilet Seats