Shop All Toilet Seats
Centoco Manufacturing
Centoco Manufacturing PP1200-001 Round Plastic Seat White Peerless
Mfr # PP1200-001
Zoro # G703874981
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Centoco Manufacturing
- MFR # PP1200-001
- Zoro # G703874981
- UPC # 17053014144
- Country of Origin China
- Category Toilet Seats
Description
Round Plastic Seat White Peerless
Style your home with furniture that exemplifies your exquisite taste. Choose from an amazing array of relaxing and luxurious beds, sofas, tables and more to the get a perfect piece of fixture for every space in your home or office.
Features- Round Plastic Seat White Peerless
- Dimension: 2 x 14.5 x 19 in.
- Cube: 551
- Is Portable: Y
- Volume Capacity: 10 gal
- Weight: 3.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Clear Superthane Ether 86A Tube - 2102534-100, 1.500 ID X 1.750 OD X (TURECL1.500X1.750X25FT-SUPE86A)
- JONES STEPHENS Urinal Spud, 1"x3/4" (C27134)
- PARKER Fitting, 31/32", Brass, Compression (VS169CA-6-6)
- PLUMB PAK Telescoping Plastic Telescopic End Outlet Continuous Waste (119WK)
- ZURN Toilet Seat, Heavy Duty, Without Cover, Elongated, Premium White (Z5956SS-AM)
- COMFORT SEATS Builder Grade Plastic Toilet Seat, Biscuit, Elongated Closed Front with Cover (C101102)
- TOTO TOTO® SS114-01 Elongated SoftClose® Seat, Cotton White (SS114-01)
- BEMIS Bemis 141EC 346-146EC Toilet Seat for Use with Elongated Bowls Molded Wood; Biscuit (141EC 346-146EC)
- MAYFAIR Toilet Seat Rnd Pink (41EC-023)
- KOHLER Toilet Seat, With Cover, Plastic, Elongated, White (K-4774-0)
- BEMIS Toilet Seat, White, Elongated, 16 7/8" H (7B7300SLEC)
- Centoco Manufacturing Toilet Seats