Shop All Sawhorses & Work Stands
Centipede Tool
Sawhorse Carry Strap
Mfr # C0101
Zoro # G8629657
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Centipede Tool
- MFR # C0101
- Zoro # G8629657
- UPC # 864675301011
- Country of Origin China
- Category Sawhorses & Work Stands
Details
Item | Sawhorse Carry Strap |
Description
The Centipede sawhorse is the ultimate portable workbench or table base. A heavy duty steel stand that sets up in seconds to support up to 1000 lbs. and folds down into a compact lightweight unit for easy transport and convenient storage. Featuring a unique steel frame design the Centipede portable work system is constructed of multiple steel struts that rest directly between the load and ground to support an incredible amount of weight while keeping even the thinnest sheet materials from sagging. Each strut is moved in tandem with a series of flat steel cross bars flexible enough to absorb impacts and durable enough to ensure long-lasting smooth operation. Durable polymer P-tops atop each point of contact provide a work surface that will not mark loads while avoiding contact damage between cutting blades and steel struts. Each P-top is replaceable and spins 360 degrees to accommodate use of a variety of accessories. Included in the kit are quick clamps designed to keep materials in place and X-cups which conveniently accommodate standard 2 x 4s for drop-in setup.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 50 ft. (Cable) Corded Drain Cleaning Machine, 115V (K-45-5)
- OSG Micro Drill, 0.035, Carbide, 5.50mm Flute (3300089)
- LENOX Hole Saw, Bi-Metal, Dia 2-3/4" (3004444L)
- STARRETT L.S. Starrett 681-51182 248B 8 Inch Drive Pin Punch (681-51182)
- CENTIPEDE TOOL Sawhorse Carry Strap Xl (C0201)
- CENTIPEDE TOOL PTOPS SAWHORSE 3PK (CA0103)
- BORA PORTAMATE Saw Horse, 1500 lb. Cap., 45" L, 3-1/4" W (PM-4500)
- FULTON Sawhorse Steel 36In (QP4236-12)
- FULTONRPORATION PR STL Sawhorse Bracket, MN (400SHB)
- STANLEY Stanley® STST60626 Adjustable Sawhorse (Twin Pack) (STST60626)
- ASTRO PNEUMATIC Super Work Stand Universal Rotating (7300)
- Centipede Tool Sawhorses & Work Stands