Shop All Arts & Crafts
Center Enterprises
Ready2Learn™ Paint & Clay Texture Rollers, PK4
Mfr # 6665
Zoro # G5637625
product price: $13.85
/pk 4, $3.46/ea
$13.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade PK+
- Recommended Age 3+ Years
- Material plastic, rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Center Enterprises
- MFR # 6665
- Zoro # G5637625
- UPC # 734653031295
- Country of Origin China
- Category Arts & Crafts
Details
Color | Assorted |
Recommended Grade | PK+ |
Recommended Age | 3+ Years |
Material | plastic, rubber |
Description
You'll be "on a roll" with paint and clay craft activities as easily as using a rolling pin with this great set of 4 designs. The clever styles include a dot pattern of various sizes in a random array, a wave pattern, zigzag squiggles, and parallel, multi-width stripes. All rollers are 7" long and 1.5" in diameter and made of very durable plastic and hard rubber. Soap and water are all you need for an easy clean-up. Both the young and the young-at-heart will be very creative while developing coordination skills and artistic interests! Includes 4 rollers per pack. For ages 3 and up.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Econ Storage Box, Tie Closure, Legal, PK12 (UNV75130)
- PENDAFLEX Expandable File Monthly 8-1/2 x 11", Brown (R217MHD)
- ENCORE PACKAGING Edge Protectors 8 x 8 x 36 Jumbo for Lashing (EP-5680-36)
- START INTERNATIONAL Sponge Pressure Rings, PK30 (TDA080P271)
- CENTER ENTERPRISES Ready2Learn™ Jumbo Circular Washable Paint/Ink Pad, 10 Colors (6615)
- CENTER ENTERPRISES Ready2Learn™ Jumbo Washable Stamp Pad, Yellow, PK6 (CE6601)
- CENTER ENTERPRISES Ready2Learn™ Circular Jumbo Washable Stamp Pad, Craft Kit, 12 Colors (6614)
- CENTER ENTERPRISES Ready2Learn™ Jumbo 6-in-1 Circular Washable Stamp Pad, Rainbow, PK3 (CE6646)
- CENTER ENTERPRISES Ready2Learn™ Jumbo Circular Washable Pads, Primary Kit (6616)
- RUST-OLEUM 2Oz Blu Pantina Kit (306291)
- CHARLES LEONARD Wiggle Eyes 10mm, Black, PK1200 (64510)
- Center Enterprises