Shop All Stamps and Ink Pads
Center Enterprises
Ready2Learn™ Manuscript Alphabet Stamps, 1in Lowercase, 34 Stamps
Mfr # 6812
Zoro # G5635473
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material plastic, rubber
- Color Green
- Recommended Grade PK+
- Recommended Age 3+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Center Enterprises
- MFR # 6812
- Zoro # G5635473
- UPC # 734653030250
- Country of Origin China
- Category Stamps and Ink Pads
Details
Material | plastic, rubber |
Color | Green |
Recommended Grade | PK+ |
Recommended Age | 3+ Years |
Description
Ready2LearnTM Manuscript Alphabet Stampers reinforce letter recognition and word building. They are also useful in making work sheets, posters and charts. These 34 rubber stamps, with easy-to-grip plastic handles, come with their own clear, labeled and sectioned storage case and include 26 alphabet and 8 punctuation stamps.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDI-TAG Blank Tab, Write-On, White, PK416 (31010)
- S&G TOOL AID CORPORATION S & G Tool Aid TA18025 Replacement Blades for .38 in. Rotary Spot Weld Cutter (TA18025)
- ZORO SELECT Corrugated Boxes, 13" x 11" x 11", Kraft, 25/Bundle (22XK91)
- SCOTCH Pouch, Therml, 3Mil, Clr, PK100 (TP3854100)
- CENTER ENTERPRISES Ready2Learn™ Giant Stampers, Alphabet Letters, 56 Pieces (6713)
- COSCO Shutter Stamp, Antimicrobial, "Emailed", Red/Blue (COS035541)
- HERO ARTS Just for Kids Scented Ink Pad Strawberry/Red, PK6 (CS113)
- 2000 PLUS Self Inking Date Stamp, 4 Bands, W 1-3/4" (039307)
- ACCU-STAMP2 Microban Message Stamp, Completed, 3/8" (038847)
- CARTERS Micropore Stamp Pad, 4 1/4x2 3/4, Blac (21281)
- 2000 PLUS Date/Phrase Stamp, 4 In 1, Red/Blue Ink (032519)
- Center Enterprises Stamps and Ink Pads