Shop All Toys & Games
Center Enterprises
Ready2Learn™ Lacing Letters, Both Upper and Lowercase
Mfr # 6903
Zoro # G5633924
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Recommended Grade PK+
- Recommended Age 3+ Years
- Color Multi
- Material plastic, nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Center Enterprises
- MFR # 6903
- Zoro # G5633924
- UPC # 734653031332
- Country of Origin China
- Category Toys & Games
Details
Recommended Grade | PK+ |
Recommended Age | 3+ Years |
Color | Multi |
Material | plastic, nylon |
Description
Lacing alphabets teach children coordination between hand and eye which is one of the most basic skills that needs to be mastered as a youngster. Our sets will help visual discrimination, visual closure, concentration, letter recognition, sorting, and will also teach colors. The vowels are yellow and the colors of the consonants are red, blue and green. Includes 52 letters (26 uppercase and 26 lowercase) and 16 laces. Please use only with adult supervision. 4.25".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Pad, Jr Legal, 5X8, 50Sh, We 12PK (BSN63110)
- WESTCOTT Multipurpose, Scissors, Straight, 5 In. L (13525)
- QUARTET Dry Erase Board, Easel Mounted, 39"x27" (EU500E)
- OPTIMA SCALES Optima Scales OPH-P203 High Precision Balance - 200g x 0.001g (OPH-P203)
- SPIN MASTER PUZZLE E.T. MOVIE 500PC (6058959)
- UGEARS UFidget Vehicles Wooden 3D Model Kits 4 Tribiks (UTG0025)
- RADIO FLYER Kids Ride In & Push Car (24025HNT)
- PLUS-PLUS Plus-Plus BIG Learn to Build Basic Mix (05059)
- WINCO Winco Ice Cream Spade (ICS-1)
- TREND ENTERPRISES What Goes Together? Fun-to-Know® Puzzles (T36005)
- HEY PLAY Hey Play 80-EC02 Wood Cribbage Board Game Set for Adults Kids; Boys & Girls (80-EC02)
- Center Enterprises Toys & Games