Shop All Arts & Crafts
Center Enterprises
Ready2Learn™ Jumbo Washable Stamp Pad, Yellow, PK6
Mfr # CE6601
Zoro # G7292802
product price: $31.45
/pk 6, $5.24/ea
$31.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 6 Washable Stamp Pads
- Recommended Age 4+ Years
- Recommended Grade Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Center Enterprises
- MFR # CE6601
- Zoro # G7292802
- UPC # 194629006427
- Country of Origin China
- Category Arts & Crafts
Details
Color | Yellow |
Includes | 6 Washable Stamp Pads |
Recommended Age | 4+ Years |
Recommended Grade | Grade PK+ |
Description
These Jumbo Washable Paint/Ink Pads are perfect for kid-sized hand prints. Made with washable paint/ink, these pads are excellent for young children to use. Each pad measures 6" in diameter. The non-toxic ink is acid free, dries quickly, and is ASTM D4236 certified. Sold as a pack of 6 stamp pads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive TZ Tape (R) Cartridge 0.47"x26-1/5ft., Black/Yellow (TZe631)
- PAPER MATE Pen, Inkjoy, 100St, 1.0Mm, Bk, PK12 (1951257)
- UNIVERSAL 36"x48" Melamine Whiteboard (UNV43624)
- SHOCKWATCH G-Force Indicator Label, 25G, PK50 (SD-25G)
- CENTER ENTERPRISES Ready2Learn™ Jumbo Circular Washable Pads, Primary Kit (6616)
- CENTER ENTERPRISES Ready2Learn™ Circular Jumbo Washable Stamp Pad, Craft Kit, 12 Colors (6614)
- CENTER ENTERPRISES Ready2Learn™ Jumbo Circular Washable Paint/Ink Pad, 10 Colors (6615)
- CENTER ENTERPRISES Ready2Learn™ Jumbo 6-in-1 Circular Washable Stamp Pad, Rainbow, PK3 (CE6646)
- UNI-BALL Paint Marker, Oil Base, Fine Point, Weather/Fadeproof, 6/ST, AST PK (UBC63720)
- MODERN MASTERS Paint Frntdr Sophistictd (275264)
- PACON Sketch Book, Lightweight, 9in. x 6in., 100 Sheets Per Book, 6PK (P2350)
- Center Enterprises