Shop All Arts & Crafts
Center Enterprises
Ready2Learn™ Jumbo Circular Washable Pads, Primary Kit
Mfr # 6616
Zoro # G5639244
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material plastic, sponge
- Recommended Age 3+ Years
- Recommended Grade PK+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Center Enterprises
- MFR # 6616
- Zoro # G5639244
- UPC # 734653029773
- Country of Origin China
- Category Arts & Crafts
Details
Color | Red, Blue, Yellow, Green |
Material | plastic, sponge |
Recommended Age | 3+ Years |
Recommended Grade | PK+ |
Description
These Jumbo Washable Paint/Ink Pads are perfect for kid-sized hand prints. Made with washable paint/ink, these pads are excellent for young children to use. Each pad measures 6" in diameter. Colors included: Red, Blue, Yellow and Green. Includes 4 stamp pads per kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Premium American Cedar Pencils, PK6 (BACP12Y-6PK)
- ACCO 36"x60" Magnetic Porcelain Dry Erase Board, Aluminum Frame (2545)
- DREMEL 3D Printing Filament (PLA-TRA-01)
- FLIPSIDE Foam Project Board, 36" W x 48" L, White, PK10 (30048)
- CENTER ENTERPRISES Ready2Learn™ Jumbo Washable Stamp Pad, Yellow, PK6 (CE6601)
- CENTER ENTERPRISES Ready2Learn™ Circular Jumbo Washable Stamp Pad, Craft Kit, 12 Colors (6614)
- CENTER ENTERPRISES Ready2Learn™ Jumbo Circular Washable Paint/Ink Pad, 10 Colors (6615)
- CENTER ENTERPRISES Ready2Learn™ Jumbo 6-in-1 Circular Washable Stamp Pad, Rainbow, PK3 (CE6646)
- SCHOOL SMART PAINT TEMPERA WASH ASST COLORS Quart, 12 PK (2002803)
- PACON Paper Roll, 48"x50ft., Pink (57265)
- AMACO Air Dry Clay, Terra Cotta, 25 lbs. (46319S)
- Center Enterprises