Shop All Arts & Crafts
Center Enterprises
Ready2Learn™ Jumbo 6-in-1 Circular Washable Stamp Pad, Rainbow, PK3
Mfr # CE6646
Zoro # G7293615
product price: $22.29
/pk 3, $7.43/ea
$22.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Rainbow
- Includes 3 Washable Stamp Pads
- Recommended Grade Grade PK+
- Recommended Age 4+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Center Enterprises
- MFR # CE6646
- Zoro # G7293615
- UPC # 194629006212
- Country of Origin China
- Category Arts & Crafts
Details
Color | Rainbow |
Includes | 3 Washable Stamp Pads |
Recommended Grade | Grade PK+ |
Recommended Age | 4+ Years |
Description
These Jumbo Washable Paint/Ink Pads are perfect for kid-sized hand prints. Made with washable paint/ink, these pads are excellent for young children to use. Each pad measures 6" in diameter. The non-toxic ink is acid free, dries quickly, and is ASTM D4236 certified. Sold as a pack of 6 stamp pads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Desktop Calculator, Large (6700)
- TAPE LOGIC Tape Logic® Labels, "Quality Hold", 2" Circle, Fluorescent Orange, 500/Roll (DL1274)
- DYMO M Expo 2 Dry Erase Kit (80054)
- INTERTAPE 5" x 1000' Stretch-Flex Heavy Duty Stretch Film (4348)
- CENTER ENTERPRISES Ready2Learn™ Circular Jumbo Washable Stamp Pad, Craft Kit, 12 Colors (6614)
- CENTER ENTERPRISES Ready2Learn™ Jumbo Washable Stamp Pad, Yellow, PK6 (CE6601)
- CENTER ENTERPRISES Ready2Learn™ Jumbo Circular Washable Paint/Ink Pad, 10 Colors (6615)
- CENTER ENTERPRISES Ready2Learn™ Jumbo Circular Washable Pads, Primary Kit (6616)
- TEACHER CREATED RESOURCES STEM Basics: Skinny Craft Sticks, PK720 (TCR20924)
- SUNWORKS Construction Paper, 58lb, 12 x 18, Brown, PK50 (6707)
- KIDSTAR KidSoybean 4-Pack Crayon Boxes, PK250 (KSCRAY4PK)
- Center Enterprises