Shop All Arts & Crafts
Center Enterprises
Ready2Learn™ Circular Jumbo Washable Stamp Pad, Craft Kit, 12 Colors
Mfr # 6614
Zoro # G5637966
product price: $62.25
/ea
$62.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Pink, Blue, Brown, Orange, Green, Purple, Red, Yellow, Silver, Black, Gold, Rainbow
- Recommended Grade PK+
- Recommended Age 3+ Years
- Material plastic, ink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Center Enterprises
- MFR # 6614
- Zoro # G5637966
- UPC # 734653030014
- Country of Origin China
- Category Arts & Crafts
Details
Color | Pink, Blue, Brown, Orange, Green, Purple, Red, Yellow, Silver, Black, Gold, Rainbow |
Recommended Grade | PK+ |
Recommended Age | 3+ Years |
Material | plastic, ink |
Description
These Jumbo Washable Paint/Ink Pads are perfect for kid-sized hand prints and excellent for young children to use. Each pad measures 6" in diameter and is ideal for use with our stamps. Approved for direct contact with skin. Conforms to ASTM D-4236. Colors included: Pink, Blue, Brown, Orange, Green, Purple, Red, Yellow, Silver, Black, Gold and Rainbow. Includes 12 stamp pads per kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Panel Face Envelopes, Invoice Enclosed, 4-1/2L x 5-1/2W, Orange, 1000PK (354716)
- HSM OF AMERICA Paper Shredder, Strip-Cut Style (shredstar S10)
- SMEAD Envelope, Side Load, Red, PK5 (89527)
- MEASURETEK Postal Bench Scale, LCD, 150 lb (GGS_75053)
- CENTER ENTERPRISES Ready2Learn™ Jumbo Washable Stamp Pad, Yellow, PK6 (CE6601)
- CENTER ENTERPRISES Ready2Learn™ Jumbo Washable Stamp Pad, Seasonal Kit, PK4 (6617)
- CENTER ENTERPRISES Ready2Learn™ Jumbo 6-in-1 Circular Washable Stamp Pad, Rainbow, PK3 (CE6646)
- CENTER ENTERPRISES Ready2Learn™ Jumbo Circular Washable Pads, Primary Kit (6616)
- CENTER ENTERPRISES Ready2Learn™ Jumbo Circular Washable Paint/Ink Pad, 10 Colors (6615)
- CENTER ENTERPRISES Jumbo Circular Washable Pads Class-Room Kit (CE-6615)
- ELMERS Washable School Glue Sticks, All Purpose, PK30 (ELME556)
- Center Enterprises